Shop All Belt Driven Exhaust Fans
Dayton
Exhaust Fan, 36 In, D/D
Mfr # 44YU07
Zoro # G1824420
product price: $1,219.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,219.99
Free 30-Day Returns
Key Features
- Type Direct Drive, Assembled
- Propeller Dia. (In.) 36 in
- CFM @ 0.000-In. SP 11,077
- HP 1/2 hp
- Voltage 115/230
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 44YU07
- Zoro # G1824420
- UPC # 190735299777
- Country of Origin United States
- Category Belt Driven Exhaust Fans
Dimensions
Propeller Dia. (In.) | 36 in |
Venturi Clearance Dia. (In.) | 5/16 in |
Dimension B (In.) | 14 in |
Max. Depth (In.) | 14 in |
Venturi Depth (In.) | 4 in |
Shaft Dia. (In.) | 5/8 in |
Width (In.) | 40 7/64 in |
Dimension A (In.) | 40 1/8 in |
Dimension D (In.) | 3/8 in |
Height (In.) | 40 1/8 in |
Mesh Size | 1 in x 2 in |
Overall Width | 40 1/8 in |
Overall Height | 40 1/8 in |
Venturi Depth | 4 in |
Shaft Diameter | 5/8 in |
Overall Depth | 14 in |
For Cut-Out Width | 40 3/4 in |
Blade Diameter | 36 in |
For Cut-Out Height | 40 3/4 in |
Description
Agricultural Exhaust Fan, Assembled Assembled, Blade Diameter 36 in, Blade Material Steel, Drive Type Direct Drive, Exhaust Airflow @ 0.000 in SP 11,077 cfm, For Cut-Out Height 40 3/4 in, For Cut-Out Width 40 3/4 in, For Maximum Wall Thickness 8 in, For Minimum Wall Thickness 6 in, Frame Finish Galvanized, Frame Material Steel, Guard Finish Zinc Plated, Guard Material Steel, Guard Type Exhaust, Housing Material Steel, Housing Finish Galvanized, Includes Mesh Screen, Includes Dehumidistat No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENSEAM Duct Collar w/Damper 8 in W, 6 in H (GR6POCR5GA26D)
- ARMSTRONG INTERNATIONAL Steam Trap, 250 psi, 400F, 5 In. L (811-100-250)
- AIRSEPT Line Terminator Rear AC Blockoff 5/16"OD (76503)
- ILC FILTER 16X25X5 H MERV 15 MPR 2800 4 PIECES ACTUAL SIZE 1575 X 2475 X 438 MADE IN TH (WY-0JT2-3)
- DAYTON Heavy Duty Fan, 29,332 cfm, 208-230/460V (7AR74)
- DAYTON Exhaust Fan, 48 In, Less Drive Package (1AHB3)
- DAYTON Agricultural Exh Fan, 36in., 3/4 HP, TEAO (7DZ46)
- DAYTON Med Duty Fan, 25,839 cfm, 208-230/460V (7M841)
- DAYTON Heavy Duty Fan, 19,922 cfm, 115/208-230V (7M8B2)
- DAYTON Std Duty Fan, 14,712 cfm, 115/208-230V (7CF16)
- DAYTON Med Duty Fan, 44,302 cfm, 208-230/460V (7M874)
- Dayton Belt Driven Exhaust Fans