Shop All Direct Drive Exhaust Fans
Dayton
Exhaust Fan, 36 In, 208-230/460V
Mfr # 10D994
Zoro # G4199465
product price: $1,186.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
$1,186.99
Free 30-Day Returns
Key Features
- Type Industrial Direct Drive
- Blade Dia. 36 in
- Phase 3
- Fan Voltage 208-230/460V AC
- Exhaust/Supply Fan Motor HP 3/4 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 10D994
- Zoro # G4199465
- UPC # 190735109199
- Country of Origin China
- Category Direct Drive Exhaust Fans
Dimensions
Blade Dia. | 36 in |
Dimension A (In.) | 40 in |
Dimension C (In.) | 2 5/8 in |
Height (In.) | 40 in |
Width (In.) | 40 in |
Dimension B (In.) | 8 in |
Flange Width (In.) | 1 in |
Venturi Depth (In.) | 4 3/4 in |
Max. Depth (In.) | 10 5/8 in |
Dimension D (In.) | 36 5/8 in |
Overall Height | 40 in |
Overall Width | 40 in |
Flange Width | 1 in |
Venturi Depth | 5 in |
Overall Depth | 10 5/8 in |
Blade Diameter | 36 in |
Description
Exhaust Fan, Blade Diameter 36 in, Blade Material Aluminum, Exhaust Airflow @ 0.000 in SP 12,742 cfm, Frame Finish Galvanized, Frame Material Steel, Guard Type None, Maximum Noise Level 29 sones
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Valve, Expansion (A-2)
- RHEEM Tra 460 - 575V - Pri, 24V - Sec, 100Va (46-42515-05)
- IFM Converter, Analog (TP3233)
- BROAN Wiring Harness (97006039)
- DAYTON Exhaust Fan, 20 In, 115/230V (10D975)
- DAYTON Exhaust Fan, 24 In, 208-230/460V (10E048)
- DAYTON Exhaust Fan, 16 In, 208-230/460V (10D984)
- DAYTON Exhaust Fan, 18 In, 115/230V (10D985)
- DAYTON Exhaust Fan, 24 In, 115/230V (10D989)
- DAYTON Exhaust Fan, 12 In, 115/230V (10D971)
- DAYTON Exhaust Fan, 24 In, 115/230V (10D990)
- Dayton Direct Drive Exhaust Fans