Shop All Belt Driven Exhaust Fans
Dayton
Exhaust Fan, 30 In, Less Drive Package
Mfr # 1AHA2
Zoro # G3474825
product price: $781.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$781.99
Free 30-Day Returns
Key Features
- Type Medium Duty Belt Drive Less Drive Package
- Blade Dia. 30 in
- CFM Range 9829 to 15,488
- Exhaust/Supply Fan Motor HP 1/2 to 2
- Drive Package With Motor Included No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1AHA2
- Zoro # G3474825
- UPC # 190735131268
- Country of Origin United States
- Category Belt Driven Exhaust Fans
Dimensions
Blade Dia. | 30 in |
Dimension A (In.) | 34 in |
Flange Depth (In.) | 1 in |
Bearing Size (In.) | 1 in |
Dimension F (In.) | 30 3/8 in |
Height (In.) | 34 in |
Max. Depth (In.) | 20 in |
Dimension C (In.) | 5 1/4 in |
Dimension B (In.) | 20 in |
Shaft Dia. (In.) | 1 in |
Dimension D (In.) | 1 1/4 in |
Venturi Depth (In.) | 5 1/4 in |
Venturi Clearance Dia. (In.) | 30 3/8 in |
Dimension E (In.) | 14 3/4 in |
Width (In.) | 34 in |
Overall Height | 34 in |
Overall Width | 34 in |
For Cut-Out Diameter | 32 1/2 in |
Flange Width | 34 in |
Overall Diameter | 30 in |
Venturi Depth | 5 1/4 in |
Venturi Diameter | 30 3/8 in |
For Cut-Out Height | 32 1/2 in |
Blade Diameter | 30 in |
Shaft Diameter | 1 in |
Overall Depth | 20 in |
For Cut-Out Width | 32 1/2 in |
Flange Depth | 1 1/4 in |
Manufacturer Warranty Length | 1 yr |
Bearing Size | 1 in |
Description
Exhaust Fan, Assembled Unassembled, Blade Diameter 30 in, Blade Material Steel, Frame Material Steel, For Maximum Motor Horsepower 2 hp, For Maximum Motor Speed 936 RPM, For Minimum Motor Horsepower 1/2 hp, For Minimum Motor Speed 594 RPM, Maximum Airflow 15,488 cfm, Maximum Static Pressure 0.75 in wg, Minimum Airflow 9,829 cfm, For Cut-Out Height 32 1/2 in, For Cut-Out Width 32 1/2 in, For Cut-Out Diameter 32 1/2 in, Guard Type None, Method of Construction Stamped, Number of Blades 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANFOSS Steam Coil, 24VDC, 20W (018F6968)
- BROAN Blower Assembly (97015159)
- PARKER Refrigeration Solenoid Valve, 650 psi, ODF (R22E53)
- DAYTON Exhaust Vent, 18 In, Phase: 1 (4YC51)
- DAYTON Std Duty Fan, 16,646 cfm, 115/208-230V (7CF20)
- DAYTON Exhaust Fan, Slantwall, 36In, Belt Drive (44YU09)
- DAYTON Exh Fan 20 In, Less Drive Pkg, Std Duty (3FKD7)
- DAYTON Std Duty Fan, 16,646 cfm, 115/208-230V (7CF19)
- DAYTON Exh Fan 42 In, Less Drive Pkg, Std Duty (1WDC3)
- DAYTON Heavy Duty Fan, 22,791 cfm, 208-230/460V (7M8C0)
- DAYTON Std Duty Fan, 19,995 cfm, 208-230/460V (7CF36)
- Dayton Belt Driven Exhaust Fans