Shop All Exhaust and Supply Fan Accessories
Dayton
Exhaust Fan, 30 In, Hazardous Location
Mfr # 10E020
Zoro # G4195974
product price: $1,512.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$1,512.99
Free 30-Day Returns
Key Features
- Type Direct Drive, Hazardous Location
- Blade Dia. 30 in
- Fan Voltage 115/208-230V AC
- Exhaust/Supply Fan Motor HP 3/4 hp
- Drive Package With Motor Included No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 10E020
- Zoro # G4195974
- UPC # 190735109427
- Country of Origin Mexico
- Category Exhaust and Supply Fan Accessories
Dimensions
Blade Dia. | 30 in |
Height (In.) | 34 1/4 in |
Dimension B (In.) | 17 1/2 in |
Venturi Depth (In.) | 2 in |
Max. Depth (In.) | 17 1/2 in |
Dimension C (In.) | 2 in |
Width (In.) | 34 1/4 in |
Inside Dia. (In.) | 30 1/2 in |
Dimension D (In.) | 30 1/2 in |
Outside Dia. (In.) | 34 1/4 in |
Dimension A (In.) | 34 1/4 in |
Flange Depth (In.) | 1 7/8 in |
Shaft Dia. (In.) | 5/8 in |
Venturi Depth | 2 in |
Flange Depth | 1 7/8 in |
Overall Diameter | 34 1/4 in |
Blade Diameter | 30 in |
For Cut-Out Diameter | 30 1/2 in |
Overall Depth | 17 1/2 in |
Overall Width | 34 1/4 in |
Overall Height | 34 1/4 in |
Manufacturer Warranty Length | 1 yr |
For Cut-Out Width | 31 1/2 in |
Shaft Diameter | 5/8 in |
Venturi Diameter | 30 1/2 in |
Description
Ring Exhaust Fan, Assembled Assembled, Blade Diameter 30 in, Blade Material Aluminum, Drive Type Direct Drive, Duct Diameter Not Applicable, Exhaust Airflow @ 0.000 in SP 8,153 cfm, For Cut-Out Width 31 1/2 in, Frame Finish Zinc Plated, Frame Material Steel, Guard Type None, Hazardous Location Class Class I, Div 1, Group C and D; Class II, Div 1, Group F and G, Housing Material Steel, Housing Finish Galvanized, Includes Hazardous Location Motor, Includes Dehumidistat No
Restrictions
- This item has been restricted from sale in the following states: NJ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELAVAN 1.00 70B Oil Nozzle (D10070B)
- DAYTON Recessed Electric Wall-Mount Heater, Recessed or Surface, 3600/4800 W (3UF63)
- B & K Dial Black Plastic Angle Plug Motor Cord (7526)
- HONEYWELL Hc26E1004 Agion Antimicrobial (HC26E1004)
- DAYTON Cabinet Exhaust Fan, 48 In, 208-230/460 V (6LFC5)
- DAYTON Exhaust Fan, 18 In, 3126 CFM (10D960)
- DAYTON Exhaust Fan Venturi Frame, 22x22, Galv (10E035)
- DAYTON In-Line Cabinet Fan, 254 CFM (6WZN6)
- DAYTON Exhaust Fan, 18 In, 2989 CFM (10D965)
- DAYTON Exhaust Fan, 20 In, Hazardous Location (10E002)
- CANARM Exhaust Fan, Hazardous Location, 16 In (P16-4)
- Dayton Exhaust and Supply Fan Accessories