Shop All Direct Drive Exhaust Fans
Dayton
Exhaust Fan, 30 In, 208-230/460V
Mfr # 10E049
Zoro # G4117486
product price: $1,011.99
/ea
Free Shipping & Returns
$1,011.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Industrial/Commercial Direct Drive
- Blade Dia. 30 in
- Fan Voltage 208-230/460V AC
- Phase 3
- Exhaust/Supply Fan Motor HP 3/4 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 10E049
- Zoro # G4117486
- UPC # 190735109717
- Country of Origin China
- Category Direct Drive Exhaust Fans
Dimensions
Blade Dia. | 30 in |
Max. Depth (In.) | 26 1/4 in |
Dimension D (In.) | 30 1/2 in |
Venturi Depth (In.) | 4 1/4 in |
Dimension C (In.) | 3 in |
Flange Width (In.) | 1 in |
Dimension A (In.) | 34 in |
Height (In.) | 34 in |
Dimension B (In.) | 8 1/2 in |
Width (In.) | 34 in |
Venturi Depth | 4 1/2 in |
Overall Depth | 26 1/4 in |
Overall Width | 34 in |
Overall Height | 34 in |
Flange Width | 1 in |
Blade Diameter | 30 in |
Description
Exhaust Fan, Blade Diameter 30 in, Blade Material Aluminum, Exhaust Airflow @ 0.000 in SP 9,371 cfm, Frame Finish Galvanized, Frame Material Steel, Guard Type None, Maximum Noise Level 24 sones
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELLOWES Replacement Filter, Ap-300ph, True Hepa (FEL9370101)
- JOHNSON CONTROLS Temperature Sensor, Platinum 1k ohm, Wall Mount (TE-6324P-1)
- KOCH FILTER 18x18x1 High Capacity Pleated Air Filter, MERV 13 (102-101-009)
- ERIE Actuator, 120V, N/C, S/R, Hi-Temp, HCO (AH14B020)
- DAYTON Exhaust Fan, 18 In, 208-230/460V (10D986)
- DAYTON Exhaust Fan, 16 In, 208-230/460V (10D984)
- DAYTON Standard Duty Industrial Fan, Phase 1 (216NT5)
- DAYTON Exhaust Fan, 20 In, 115/230V (10D987)
- DAYTON Exhaust Fan, 16 In, 115/230V (10D983)
- DAYTON Exhaust Fan, 18 In, 115/230V (10D985)
- DAYTON Exhaust Fan, 36 In, 208-230/460V (10D994)
- Dayton Direct Drive Exhaust Fans