Shop All Direct Drive Exhaust Fans
Dayton
Exhaust Fan, 30 In, 208-230/460V
Mfr # 10D993
Zoro # G4021762
Free Shipping & Returns
$1,059.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Industrial Direct Drive
- Blade Dia. 30 in
- Phase 3
- Fan Voltage 208-230/460V AC
- Exhaust/Supply Fan Motor HP 3/4 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 10D993
- Zoro # G4021762
- UPC # 190735109182
- Country of Origin China
- Category Direct Drive Exhaust Fans
Dimensions
Blade Dia. | 30 in |
Dimension A (In.) | 34 in |
Venturi Depth (In.) | 4 1/4 in |
Width (In.) | 34 in |
Max. Depth (In.) | 10 1/2 in |
Dimension C (In.) | 2 in |
Dimension D (In.) | 30 1/2 in |
Height (In.) | 34 in |
Dimension B (In.) | 8 1/2 in |
Flange Width (In.) | 1 in |
Overall Width | 34 in |
Overall Height | 34 in |
Venturi Depth | 4 1/2 in |
Overall Depth | 10 1/2 in |
Flange Width | 1 in |
Blade Diameter | 30 in |
Description
Exhaust Fan, Blade Diameter 30 in, Blade Material Aluminum, Exhaust Airflow @ 0.000 in SP 9,117 cfm, Frame Finish Galvanized, Frame Material Steel, Guard Type None, Maximum Noise Level 26 sones
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Combo Louver Damper, Adj, 23-1/2 H, Alum (5NKH7)
- TJERNLUND PRODUCTS Dehumidistat, 20-80%, 115V AC, SPST (DH10)
- WESTINGHOUSE Jax Industrial-Style 56" 3-Blade Brushed Nickel Indoor Ceiling Fan (7861400)
- DAYTON D/D Blower w/ Motor, 115/230 V (7AT81)
- DAYTON Standard Duty Industrial Fan, Phase 1 (216NT5)
- DAYTON Exhaust Fan, 18 In, 115/230V (10D973)
- DAYTON Exhaust Fan, 18 In, 208-230/460V (10D974)
- DAYTON Exhaust Fan, 16 In, 115/230V (10E040)
- DAYTON Exhaust Fan, 24 In, 115/230V (10E047)
- DAYTON Exhaust Fan, 24 In, 115/230V (10D990)
- CD 3-Speed Direct Drive Exhaust Fan, 12 Diameter, 120V (246618)
- Dayton Direct Drive Exhaust Fans