Shop All Belt Driven Exhaust Fans
Dayton
Exhaust Fan, 24In, D/D, 230V
Mfr # 44YU13
Zoro # G1840119
product price: $686.99
/ea
Free Shipping & Returns
$686.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Direct Drive, Assembled
- Propeller Dia. (In.) 24 in
- HP 1/2 hp
- Voltage 115/230
- Opening Required H (In.) 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 44YU13
- Zoro # G1840119
- UPC # 190735299838
- Country of Origin United States
- Category Belt Driven Exhaust Fans
Dimensions
Propeller Dia. (In.) | 24 in |
Width (In.) | 29 5/16 in |
Venturi Depth (In.) | 3 1/2 in |
Height (In.) | 29 5/16 in |
Venturi Clearance Dia. (In.) | 5/16 in |
Dimension A (In.) | 29 1/4 in |
Dimension D (In.) | 3/8 in |
Mesh Size | 1 in x 2 in |
Dimension B (In.) | 14 1/2 in |
Max. Depth (In.) | 12 1/2 in |
Shaft Dia. (In.) | 5/8 in |
Overall Height | 29 5/16 in |
Overall Width | 29 5/16 in |
Venturi Depth | 3 1/2 in |
Shaft Diameter | 5/8 in |
For Cut-Out Width | 30 in |
For Cut-Out Height | 30 in |
Blade Diameter | 24 in |
Overall Depth | 12 1/2 in |
Description
Agricultural Exhaust Fan, Assembled Assembled, Blade Diameter 24 in, Blade Material Steel, Drive Type Direct Drive, Exhaust Airflow @ 0.000 in SP 5,618 cfm, For Cut-Out Height 30 in, For Cut-Out Width 30 in, For Maximum Wall Thickness 8 in, For Minimum Wall Thickness 6 in, Frame Finish Galvanized, Frame Material Steel, Guard Finish Zinc Plated, Guard Material Steel, Guard Type Exhaust, Housing Material Steel, Housing Finish Galvanized, Includes Mesh Screen, Includes Dehumidistat No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCDONNELL & MILLER Level Control 120V (PSE-801-120)
- MARS Thermostat Analog 24V (99-264)
- RESIDEO Honeywell Thermocouple, 36" (Q390A1061)
- ESSICK AIR Ducted Evaporative Cooler 5500 to 6500 cfm, 1200 to 1600 sq. ft. (N56/66D)
- DAYTON Med Duty Fan, 4404 cfm, 115/208-230V (7AD52)
- DAYTON Std Duty Fan, 19,995 cfm, 115/208-230V (7CF34)
- DAYTON Med Duty Fan, 52,442 cfm, 208-230/460V (7M875)
- DAYTON Exhaust Fan, Slantwall, 36In, D/D (44YU17)
- DAYTON Heavy Duty Fan, 8115 cfm, 115/208-230V (7M880)
- DAYTON Med Duty Fan, 19,480 cfm, 208-230/460V (7M828)
- DAYTON Heavy Duty Fan, 30,825 cfm, 208-230/460V (7M8E0)
- Dayton Belt Driven Exhaust Fans