Shop All Exhaust and Supply Fan Accessories
Dayton
Exhaust Fan, 24 In, Hazardous Location
Mfr # 10E017
Zoro # G4174861
Free Shipping & Returns
$1,287.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Direct Drive, Hazardous Location
- Blade Dia. 24 in
- Fan Voltage 115/208-230V AC
- Exhaust/Supply Fan Motor HP 1/2 hp
- Drive Package With Motor Included No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 10E017
- Zoro # G4174861
- UPC # 190735109397
- Country of Origin Mexico
- Category Exhaust and Supply Fan Accessories
Dimensions
Blade Dia. | 24 in |
Dimension D (In.) | 24 1/2 in |
Inside Dia. (In.) | 24 1/2 in |
Height (In.) | 28 1/4 in |
Dimension A (In.) | 28 1/4 in |
Venturi Depth (In.) | 2 in |
Max. Depth (In.) | 13 1/2 in |
Dimension B (In.) | 13 1/2 in |
Dimension C (In.) | 2 in |
Shaft Dia. (In.) | 5/8 in |
Width (In.) | 28 1/4 in |
Outside Dia. (In.) | 28 1/4 in |
Flange Depth (In.) | 1 7/8 in |
Venturi Depth | 2 in |
Venturi Diameter | 24 1/2 in |
Manufacturer Warranty Length | 1 yr |
For Cut-Out Width | 25 1/2 in |
Overall Diameter | 28 1/4 in |
Overall Width | 28 1/4 in |
Flange Depth | 1 7/8 in |
Overall Height | 28 1/4 in |
Shaft Diameter | 5/8 in |
Overall Depth | 13 1/2 in |
For Cut-Out Diameter | 24 1/2 in |
Blade Diameter | 24 in |
Description
Ring Exhaust Fan, Assembled Assembled, Blade Diameter 24 in, Blade Material Aluminum, Drive Type Direct Drive, Duct Diameter Not Applicable, Exhaust Airflow @ 0.000 in SP 5,669 cfm, For Cut-Out Width 25 1/2 in, Frame Finish Zinc Plated, Frame Material Steel, Guard Type None, Hazardous Location Class Class I, Div 1, Group C and D; Class II, Div 1, Group F and G, Housing Material Steel, Housing Finish Galvanized, Includes Hazardous Location Motor, Includes Dehumidistat No
Restrictions
- This item has been restricted from sale in the following states: NJ
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTRACT-ALL Replacement Carbon (RF-981-2C)
- FLEXAUST CO Ducting Hose, 25 ft L, Black (8901050025)
- TEMPCO Precision Tank Heater, 43-3/4 In. L (TAT40017)
- DESIGNS OF DISTINCTION 11.75"W Linear Style Toe Kick Vent - Hard Maple (01992210HM1)
- DAYTON Fan Guard, 24-1/8 In. H, 24-1/8 In. W (1WBU2)
- DAYTON Weatherhood, 8 In. (16D554)
- DAYTON Weather Hood, 36 In, Galvanized Steel (1WBW2)
- DAYTON Exhaust Fan, 16 In, 2847 CFM (10D964)
- DAYTON Exhaust Fan, 12 In, 889 CFM (10D954)
- DAYTON Cabinet Exhaust Fan, 30 In, 208-230/460 V (1AHB9)
- DAYTON Cabinet Exhaust Fan, 24 In, 115/208-230 V (1AHB6)
- Dayton Exhaust and Supply Fan Accessories