Shop All Exhaust and Supply Fan Accessories
Dayton
Exhaust Fan, 24 In, Hazardous Location
Mfr # 10E016
Zoro # G3991854
product price: $1,208.99
/ea
Free Shipping & Returns
$1,208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Package With Motor Included No
- Venturi Depth (In.) 2 in
- Blade Dia. 24 in
- Mounting Holes O.C. (In.) 26 7/8 in
- Propeller Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 10E016
- Zoro # G3991854
- UPC # 190735109380
- Country of Origin Mexico
- Category Exhaust and Supply Fan Accessories
Dimensions
Venturi Depth (In.) | 2 in |
Blade Dia. | 24 in |
Max. Depth (In.) | 13 1/2 in |
Shaft Dia. (In.) | 5/8 in |
Outside Dia. (In.) | 28 1/4 in |
Dimension D (In.) | 24 1/2 in |
Height (In.) | 28 1/4 in |
Dimension A (In.) | 28 1/4 in |
Inside Dia. (In.) | 24 1/2 in |
Dimension C (In.) | 2 in |
Width (In.) | 28 1/4 in |
Dimension B (In.) | 13 1/2 in |
Flange Depth (In.) | 1 7/8 in |
Venturi Depth | 2 in |
Shaft Diameter | 5/8 in |
Manufacturer Warranty Length | 1 yr |
Venturi Diameter | 24 1/2 in |
Overall Diameter | 28 1/4 in |
For Cut-Out Width | 25 1/2 in |
Overall Width | 28 1/4 in |
Blade Diameter | 24 in |
Flange Depth | 1 7/8 in |
Overall Depth | 13 1/2 in |
Overall Height | 28 1/4 in |
For Cut-Out Diameter | 24 1/2 in |
Description
Ring Exhaust Fan, Assembled Assembled, Blade Diameter 24 in, Blade Material Aluminum, Drive Type Direct Drive, Duct Diameter Not Applicable, Exhaust Airflow @ 0.000 in SP 3,837 cfm, For Cut-Out Width 25 1/2 in, Frame Finish Zinc Plated, Frame Material Steel, Guard Type None, Hazardous Location Class Class I, Div 1, Group C and D; Class II, Div 1, Group F and G, Housing Material Steel, Housing Finish Galvanized, Includes Hazardous Location Motor, Includes Dehumidistat No
Restrictions
- This item has been restricted from sale in the following states: NJ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCDONNELL & MILLER Probe 24" (P-2-SS)
- HONEYWELL L4008A1130 Remote Bulb (L4008A1130)
- NORDFAB Machine Adapter, Stainless Steel, 22 ga (8040401707)
- CADET Recessed Electric Wall-Mount Heater, Recessed, 700/900/1600W W, 208/240V AC, Squirrel Cage Blower (RMC162W)
- DAYTON Wall Housing, Galv Steel, For 16 In Fan (3FKF5)
- DAYTON Exhaust Fan Venturi Frame, 22x22, Galv (10E035)
- DAYTON Ceiling Ventilator, Insulated, 443 CFM (6WZN1)
- DAYTON Weatherhood, 18 In. (16D559)
- DAYTON HD Wall Collar, 48 In, Galvanized Steel (1WBV6)
- DAYTON In-Line Cabinet Fan, 254 CFM (6WZN6)
- DAYTON Exhaust Fan, 24 In, 3533 CFM (10D959)
- Dayton Exhaust and Supply Fan Accessories