Shop All Exhaust and Supply Fan Accessories
Dayton
Exhaust Fan, 24 In, Hazardous Location
Mfr # 10E005
Zoro # G4024876
product price: $1,344.99
/ea
Item requires special delivery charges. A $95.00 per item surcharge will be applied.
$1,344.99
Free 30-Day Returns
Key Features
- Drive Package With Motor Included No
- Fan Voltage 115/208-230V AC
- CFM @ 0.125-In. SP 5,851 cfm
- Dimension A (In.) 28 in
- Number of Blades 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 10E005
- Zoro # G4024876
- UPC # 190735109281
- Country of Origin Mexico
- Category Exhaust and Supply Fan Accessories
Dimensions
Dimension A (In.) | 28 in |
Max. Depth (In.) | 11 5/16 in |
Blade Dia. | 24 in |
Dimension C (In.) | 3 7/8 in |
Flange Width (In.) | 1 in |
Height (In.) | 28 in |
Dimension D (In.) | 24 1/2 in |
Dimension B (In.) | 11 1/2 in |
Venturi Depth (In.) | 3 3/8 in |
Shaft Dia. (In.) | 5/8 in |
Width (In.) | 28 in |
Venturi Depth | 4 in |
Flange Width | 28 in |
Shaft Diameter | 5/8 in |
Overall Width | 28 in |
For Cut-Out Length | 26 1/2 in |
Overall Height | 28 in |
Blade Diameter | 24 in |
Manufacturer Warranty Length | 1 yr |
Overall Depth | 15 3/8 in |
For Cut-Out Width | 26 1/2 in |
Venturi Diameter | 24 1/2 in |
Description
Panel Exhaust Fan, Assembled Assembled, Blade Diameter 24 in, Blade Material Aluminum, Drive Type Direct Drive, Duct Diameter Not Applicable, Exhaust Airflow @ 0.000 in SP 6,317 cfm, For Cut-Out Width 26 1/2 in, Frame Finish Zinc Plated, Frame Material Steel, Guard Type None, Hazardous Location Class Class I, Div 1, Group C and D; Class II, Div 1, Group F and G, Housing Material Steel, Housing Finish Galvanized, Includes Hazardous Location Motor, Includes Dehumidistat No
Restrictions
- This item has been restricted from sale in the following states: NJ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERS CONTROLS Pneumatic Actuator, 14 in. L, 8 to 13 psi (331-3011)
- AIR HANDLER 24" x 24" x 1/2" Polyester Air Filter Pad MERV 7, Blue/White (5W084)
- LEGEND VALVE 3/4" T-438 IPS UNION ELBOW (110-164)
- PARKER Filter/Dryer, 3/8 In (LLD - 053)
- DAYTON In-Line Cabinet Ventilator, 266 CFM, 115 V (3DPE9)
- DAYTON Exhaust Fan Venturi Frame, 22x22, Galv (10E035)
- DAYTON Fan Guard, 28-1/8 In. H, 28-1/8 In. W (1WBU3)
- DAYTON HD Wall Collar, 48 In, Galvanized Steel (1WBV6)
- DAYTON Wall Housing, Galv Steel, For 24 In Fan (3FKF8)
- DAYTON Fan Guard, 34-1/8 In. H, 34-1/8 In. W (1WBU4)
- DAYTON In-Line Cabinet Fan, 737 CFM (6WZN8)
- Dayton Exhaust and Supply Fan Accessories