Shop All Exhaust and Supply Fan Accessories
Dayton
Exhaust Fan, 24 In, Hazardous Location
Mfr # 10E004
Zoro # G4187057
Free Shipping & Returns
$1,235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Package With Motor Included No
- Max. Ambient Temp. (F) 104 Degrees F
- Phase 1
- CFM @ 0.250-In. SP 4,010 cfm
- Height (In.) 28 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 10E004
- Zoro # G4187057
- UPC # 190735109274
- Country of Origin Mexico
- Category Exhaust and Supply Fan Accessories
Dimensions
Height (In.) | 28 in |
Shaft Dia. (In.) | 5/8 in |
Dimension C (In.) | 3 7/8 in |
Blade Dia. | 24 in |
Dimension A (In.) | 28 in |
Width (In.) | 28 in |
Max. Depth (In.) | 11 5/16 in |
Venturi Depth (In.) | 3 3/8 in |
Dimension B (In.) | 11 1/2 in |
Flange Width (In.) | 1 in |
Dimension D (In.) | 24 1/2 in |
Flange Width | 28 in |
Venturi Depth | 4 in |
Shaft Diameter | 5/8 in |
For Cut-Out Width | 26 1/2 in |
Overall Height | 28 in |
Venturi Diameter | 24 1/2 in |
Overall Width | 28 in |
For Cut-Out Length | 26 1/2 in |
Blade Diameter | 24 in |
Overall Depth | 15 3/8 in |
Manufacturer Warranty Length | 1 yr |
Description
Panel Exhaust Fan, Assembled Assembled, Blade Diameter 24 in, Blade Material Aluminum, Drive Type Direct Drive, Duct Diameter Not Applicable, Exhaust Airflow @ 0.000 in SP 5,669 cfm, For Cut-Out Width 26 1/2 in, Frame Finish Zinc Plated, Frame Material Steel, Guard Type None, Hazardous Location Class Class I, Div 1, Group C and D; Class II, Div 1, Group F and G, Housing Material Steel, Housing Finish Galvanized, Includes Hazardous Location Motor, Includes Dehumidistat No
Restrictions
- This item has been restricted from sale in the following states: NJ
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLASTIC SUPPLY 90 Degree Elbow, 4 in Duct Dia, Type I PVC, 4-1/2" L (PVCEA04)
- DAYTON Standard Round Axial Fan, 120V AC, 452/527 cfm (55VD36)
- LEVITON Dimmer Switch Fan Speed Control-I Pkd (6616-1XI)
- AAF FLANDERS 20x20x2 PrePleat Filter (80055.02202)
- DAYTON Exhaust Fan Venturi Frame, 24x24, Galv (10E036)
- DAYTON Weatherhood, 18 In. (16D559)
- DAYTON Exhaust Fan, 18 In, 2627 CFM (10D957)
- DAYTON Cabinet Exhaust Fan, 42 In, 115/208-230 V (1AHD3)
- DAYTON Cabinet Exhaust Fan, 36 In, 115/208-230 V (1AHD1)
- DAYTON Exhaust Fan, 20 In, Hazardous Location (10E002)
- DAYTON Panel Exhaust Fan, 12In., 115/208-230V (32ZN53)
- Dayton Exhaust and Supply Fan Accessories