Shop All Exhaust and Supply Fan Accessories
Dayton
Exhaust Fan, 24 In, 3533 CFM
Mfr # 10D959
Zoro # G3975553
product price: $507.99
/ea
Free Shipping & Returns
$507.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Medium Duty Direct Drive
- Blade Dia. 24 in
- Exhaust/Supply Fan Motor HP 1/4 hp
- CFM @ 0.000-In. SP 4,240 cfm
- Motor RPM 1,150 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 10D959
- Zoro # G3975553
- UPC # 190735108840
- Country of Origin China
- Category Exhaust and Supply Fan Accessories
Dimensions
Blade Dia. | 24 in |
Outside Dia. (In.) | 28 in |
Venturi Clearance Dia. (In.) | 24 5/8 in |
Venturi Depth (In.) | 3 1/4 in |
Dimension A (In.) | 28 in |
Dimension C (In.) | 3 1/4 in |
Height (In.) | 28 in |
Dimension B (In.) | 7 in |
Max. Depth (In.) | 10 1/4 in |
Inside Dia. (In.) | 24 3/8 in |
Width (In.) | 28 in |
Dimension D (In.) | 24 3/4 in |
Flange Width (In.) | 1 in |
Overall Height | 28 in |
Overall Width | 28 in |
Flange Width | 1 in |
Venturi Depth | 3 1/2 in |
Overall Depth | 10 1/4 in |
Blade Diameter | 24 in |
Duct Diameter | 24 1/2 in |
Overall Diameter | 28 in |
For Cut-Out Diameter | 24 1/2 in |
Venturi Diameter | 24 1/2 in |
Description
Exhaust Fan, Assembled Assembled, Blade Diameter 24 in, Blade Material Aluminum, Drive Type Direct Drive, Duct Diameter 24 1/2 in, Exhaust Airflow @ 0.000 in SP 4,240 cfm, Frame Finish Galvanized, Frame Material Steel, Guard Finish Zinc Plated, Guard Material Steel, Guard Type Intake, Includes Dehumidistat No, Maximum Noise Level 17.2 sones
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REVCOR Propeller, 16 In Dia, 33 Deg Pitch, Rotation: CCW (T1604-33 L)
- NORDFAB Round T Branch, 8 in Duct Dia, 304 Stainless Steel, 22 GA, 12 in W, 16" L, 8 in H (8040304985)
- FASCO Rectangular OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 1 Speed (A133)
- EMERSON FLOW CONTROLS Repair Kit (038934)
- DAYTON In-Line Cabinet Ventilator, 412 CFM, 115 V (3DPF2)
- DAYTON Fan Guard, 20-1/8 In. H, 20-1/8 In. W (1WBT9)
- DAYTON Exhaust Fan, 12 In, 1286 CFM (10D963)
- DAYTON Wall Collar, 18 In. (16D553)
- DAYTON Wall Collar, 10 In. (16D549)
- DAYTON HD Wall Collar, 60 In, Galvanized Steel (1WBV8)
- DAYTON Cabinet Exhaust Fan, 42 In, 208-230/460 V (6LFC3)
- Dayton Exhaust and Supply Fan Accessories