Shop All Exhaust and Supply Fan Accessories
Dayton
Exhaust Fan, 24 In, 3 Phase, Haz Location
Mfr # 10E006
Zoro # G3909656
Free Shipping & Returns
$1,287.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Package With Motor Included No
- Width (In.) 28 in
- Dimension A (In.) 28 in
- Motor RPM 1,750 RPM
- Exhaust/Supply Fan Motor HP 1/2 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 10E006
- Zoro # G3909656
- UPC # 190735109298
- Country of Origin Mexico
- Category Exhaust and Supply Fan Accessories
Dimensions
Width (In.) | 28 in |
Dimension A (In.) | 28 in |
Max. Depth (In.) | 11 5/16 in |
Blade Dia. | 24 in |
Height (In.) | 28 in |
Dimension D (In.) | 24 1/2 in |
Shaft Dia. (In.) | 5/8 in |
Flange Width (In.) | 1 in |
Venturi Depth (In.) | 3 3/8 in |
Dimension C (In.) | 3 7/8 in |
Dimension B (In.) | 11 1/2 in |
Flange Width | 28 in |
Venturi Depth | 4 in |
For Cut-Out Length | 26 1/2 in |
Blade Diameter | 24 in |
Overall Depth | 15 3/8 in |
Venturi Diameter | 24 1/2 in |
Overall Width | 28 in |
Shaft Diameter | 5/8 in |
Overall Height | 28 in |
Manufacturer Warranty Length | 1 yr |
For Cut-Out Width | 26 1/2 in |
Description
Panel Exhaust Fan, Assembled Assembled, Blade Diameter 24 in, Blade Material Aluminum, Drive Type Direct Drive, Duct Diameter Not Applicable, Exhaust Airflow @ 0.000 in SP 5,669 cfm, For Cut-Out Width 26 1/2 in, Frame Finish Zinc Plated, Frame Material Steel, Guard Type None, Hazardous Location Class Class I, Div 1, Group C and D; Class II, Div 1, Group F and G, Housing Material Steel, Housing Finish Galvanized, Includes Hazardous Location Motor, Includes Dehumidistat No
Restrictions
- This item has been restricted from sale in the following states: NJ
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMPIRE COMFORT SYSTEMS Recessed-Mount Gas Wall Heater, Natural Gas, Top Vent Vent Type, Gravity Convection (GWT25WNAT)
- HONEYWELL HOME Humidifier, Duct or Remote, 4,000 sq. ft., Steam, White (HM750A1000/U)
- AAON WHEEL PLNM 270 0613W14B163B (R88770)
- ZORO SELECT Infrared Cell (712-700-G1)
- DAYTON Weatherhood, 12 In. (16D556)
- DAYTON Fan Guard, 28-1/8 In. H, 28-1/8 In. W (1WBU3)
- DAYTON Exhaust Fan Venturi Frame, 22x22, Galv (10E035)
- DAYTON Exhaust Fan, 18 In, Hazardous Location (10D999)
- DAYTON Wall Housing, Galv Steel, For 48 In Fan (3FKG3)
- DAYTON Cabinet Exhaust Fan, 48 In, 208-230/460 V (6LFC4)
- DAYTON Fan Guard, 34-1/8 In. H, 34-1/8 In. W (1WBU4)
- Dayton Exhaust and Supply Fan Accessories