Shop All Exhaust and Supply Fan Accessories
This Product is Discontinued
Dayton
Exhaust Fan, 24 In, 115V, 4564 CFM (Discontinued)
Mfr # 1HKL8
Zoro # G3495222
Free Shipping & Returns
This Product is Discontinued
Key Features
- Blade Dia. 24 in
- CFM @ 0.000-In. SP 4,564 cfm
- CFM @ 0.125-In. SP 2,356 cfm
- Fan Voltage 115V AC
- Exhaust/Supply Fan Motor HP 1/3 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1HKL8
- Zoro # G3495222
- UPC # 190735141946
- Country of Origin China
- Category Exhaust and Supply Fan Accessories
Dimensions
Blade Dia. | 24 in |
Outside Dia. | 26 5/8 in |
Max. Depth | 11 in |
Blade Diameter | 24 in |
Description
Guard-Mounted Exhaust Fan, Blade Diameter 24 in, Blade Material Aluminum, Duct Diameter Not Applicable, Guard Material Steel, Includes Junction Box, Leads, Wiring
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.