Shop All Direct Drive Exhaust Fans
Dayton
Exhaust Fan, 24 In, 115/230V
Mfr # 10E046
Zoro # G4161412
original price:
$763.35
67% off
Item requires special delivery charges. A $260.00 per item surcharge will be applied.
$247.99
Free 30-Day Returns
Key Features
- Type Industrial/Commercial Direct Drive
- Blade Dia. 24 in
- Fan Voltage 115/230V AC
- Phase 1
- Exhaust/Supply Fan Motor HP 1/2 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 10E046
- Zoro # G4161412
- UPC # 190735109687
- Country of Origin China
- Category Direct Drive Exhaust Fans
Dimensions
Blade Dia. | 24 in |
Venturi Depth (In.) | 3 3/8 in |
Dimension B (In.) | 8 in |
Max. Depth (In.) | 20 in |
Dimension D (In.) | 24 1/2 in |
Height (In.) | 28 in |
Flange Width (In.) | 1 in |
Dimension A (In.) | 28 in |
Dimension C (In.) | 6 3/8 in |
Width (In.) | 28 in |
Overall Width | 28 in |
Blade Diameter | 24 in |
Overall Depth | 20 in |
Overall Height | 28 in |
Duct Diameter | 24 1/2 in |
Flange Width | 1 in |
Venturi Depth | 3 1/2 in |
Description
Exhaust Fan, Assembled Assembled, Blade Diameter 24 in, Blade Material Aluminum, Drive Type Direct Drive, Duct Diameter 24 1/2 in, Exhaust Airflow @ 0.000 in SP 5,658 cfm, Frame Finish Galvanized, Frame Material Steel, Guard Type None, Includes Dehumidistat No, Maximum Noise Level 21 sones
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U.S. MOTORS Motor, 1/2HP, 1075/3SPD, 115V, 60HZ (1865)
- VULCAN Line Volt Mechanical Tstat, Open on Rise, 0 Degrees to 100 Degrees F (N15/3015-1)
- FIREYE UV Amplifier Module (EUV1)
- US HARDWARE Fan Exhaust Lens Cover Wht (V-097B)
- DAYTON Exhaust Fan, 24 In, 115/230V (10E047)
- DAYTON Exhaust Fan, 24 In, 115/230V (10D978)
- DAYTON Exhaust Fan, 12 In, 115/230V (10D971)
- DAYTON Exhaust Fan, 36 In, 208-230/460V (10D994)
- DAYTON Exhaust Fan, 24 In, 208-230/460V (10D991)
- DAYTON Exhaust Fan, 16 In, 208-230/460V (10D984)
- DAYTON Exhaust Fan, 18 In, 115/230V (10D973)
- Dayton Direct Drive Exhaust Fans