Shop All Direct Drive Exhaust Fans
Dayton
Exhaust Fan, 24 In, 115/230V
Mfr # 10D990
Zoro # G4065406
Free Shipping & Returns
$845.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Industrial Direct Drive
- Blade Dia. 24 in
- Phase 1
- Fan Voltage 115/230V AC
- Exhaust/Supply Fan Motor HP 3/4 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 10D990
- Zoro # G4065406
- UPC # 190735109151
- Country of Origin China
- Category Direct Drive Exhaust Fans
Dimensions
Blade Dia. | 24 in |
Flange Width (In.) | 1 in |
Max. Depth (In.) | 11 1/4 in |
Dimension B (In.) | 8 in |
Width (In.) | 28 in |
Height (In.) | 28 in |
Dimension D (In.) | 24 1/2 in |
Dimension C (In.) | 3 1/4 in |
Venturi Depth (In.) | 3 1/4 in |
Dimension A (In.) | 28 in |
Overall Height | 28 in |
Overall Width | 28 in |
Blade Diameter | 24 in |
Venturi Depth | 3 1/2 in |
Flange Width | 1 in |
Overall Depth | 11 1/4 in |
Duct Diameter | 24 1/2 in |
Description
Exhaust Fan, Assembled Assembled, Blade Diameter 24 in, Blade Material Aluminum, Drive Type Direct Drive, Duct Diameter 24 1/2 in, Exhaust Airflow @ 0.000 in SP 7,654 cfm, Frame Finish Galvanized, Frame Material Steel, Guard Type None, Includes Dehumidistat No, Maximum Noise Level 29 sones
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Filter, 1/4" NPT, Female x SAE Male (450198)
- AIR HANDLER Activated Carbon Air Filter, 20x25x2" (2JUA1)
- LEVITON Humidty Sensor/Fan Cntrl (R02-IPHS5-0LW)
- TELEDYNE LAARS Gasket, Flange (S0063700)
- DAYTON Exhaust Fan, 24 In, 115/230V (10E046)
- DAYTON Exhaust Fan, 24 In, 208-230/460V (10D980)
- DAYTON Exhaust Fan, 20 In, 115/230V (10D987)
- DAYTON Exhaust Fan, 20 In, 115/230V (10D975)
- DAYTON Exhaust Fan, 24 In, 208-230/460V (10D991)
- DAYTON Exhaust Fan, 18 In, 115/230V (10D973)
- CANARM Panel Fan, 14In Bld Dia, Steel, 115 V (P14-1VHE)
- Dayton Direct Drive Exhaust Fans