Shop All Direct Drive Corrosion Resistant Shutter Mount Fans
Dayton
Exhaust Fan, 24 In, 115 V, 5448 CFM
Mfr # 1BLJ7
Zoro # G3462051
product price: $851.99
/ea
Free Shipping & Returns
$851.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Corrosion Resistant Shutter Mount
- Blade Dia. 24 in
- Fan Voltage 115V AC
- Number of Blades 8
- Frame Material Fiberglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1BLJ7
- Zoro # G3462051
- UPC # 190735131657
- Country of Origin China
- Category Direct Drive Corrosion Resistant Shutter Mount Fans
Dimensions
Blade Dia. | 24 in |
Dimension D (In.) | 3 1/8 in |
Dimension B (In.) | 27 3/32 in |
Dimension A (In.) | 27 1/16 in |
Max. Depth (In.) | 18 3/8 in |
Dimension C (In.) | 6 1/4 in |
Dimension E (In.) | 12 1/8 in |
Height (In.) | 27 1/16 in |
Width (In.) | 27 1/16 in |
Overall Width | 27 1/16 in |
Overall Height | 27 1/16 in |
Blade Diameter | 24 in |
Overall Depth | 18 3/8 in |
For Cut-Out Width | 25 in |
Description
Exhaust Fan, Blade Diameter 24 in, Blade Material Fiberglass, Exhaust Airflow @ 0.000 in SP 5,448 cfm, For Cut-Out Width 25 in, Frame Material Fiberglass, Guard Finish Coated, Guard Material Steel, Maximum Noise Level 7.2 sones
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUMULAIR Pleated Air Filter, 20" x 25" x 4", 3 Pack (FD20X25X4_3)
- HI-TECH DURAVENT Ducting Hose, 4 In. ID, 25 ft. L, PVC (0390-0400-0001)
- BOILERSOURCE Manway Gasket, Spiral Wound, 11 in x 15 in x 1-1/4 in, 0.175 in thick, Elliptical, PK 2 (S999-11X15X1-1/4X0.175E-PK2)
- 3M Filtrete 20 in. W X 20 in. H X 1 in. D Fiberglass 13 MERV Pleated Allergen Air Filter (UA02DC-6)
- DAYTON Exhaust Fan, 16 In, 115 V, 2052 CFM (1BLJ1)
- DAYTON Exhaust Fan, 18 In, 115 V, 2616 CFM (1BLJ3)
- DAYTON Exhaust Fan, 12 In, 115 V, 900 CFM (1BLH8)
- MULTIFAN Exhaust Fan, 12 In, 240V (V2E30K6M71100)
- MULTIFAN Exhaust Fan, 24 In, 240V (V6E63K1M71100)
- MULTIFAN Exhaust Fan, 14 In, 240V (V4E35K3M71100)
- MULTIFAN Exhaust Fan, 20 In, 230/460V, 3PH (V4D50K9M71100)
- Dayton Direct Drive Corrosion Resistant Shutter Mount Fans