Shop All Exhaust and Supply Fan Accessories
Dayton
Exhaust Fan, 20 In, Hazardous Location
Mfr # 10E002
Zoro # G4082224
product price: $1,162.99
/ea
Free Shipping & Returns
$1,162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Direct Drive, Hazardous Location
- Blade Dia. 20 in
- Fan Voltage 115/208-230V AC
- Exhaust/Supply Fan Motor HP 1/2 hp
- Drive Package With Motor Included No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 10E002
- Zoro # G4082224
- UPC # 190735109250
- Country of Origin Mexico
- Category Exhaust and Supply Fan Accessories
Dimensions
Blade Dia. | 20 in |
Flange Width (In.) | 1 in |
Dimension A (In.) | 24 in |
Venturi Depth (In.) | 3 1/2 in |
Height (In.) | 24 in |
Shaft Dia. (In.) | 5/8 in |
Dimension B (In.) | 11 1/2 in |
Width (In.) | 24 in |
Max. Depth (In.) | 15 3/8 in |
Dimension D (In.) | 20 1/2 in |
Dimension C (In.) | 3 3/4 in |
Flange Width | 24 in |
Venturi Depth | 4 in |
Overall Depth | 15 1/4 in |
For Cut-Out Length | 22 1/2 in |
Blade Diameter | 20 in |
Shaft Diameter | 5/8 in |
Overall Height | 24 in |
For Cut-Out Width | 22 1/2 in |
Venturi Diameter | 20 1/2 in |
Overall Width | 24 in |
Manufacturer Warranty Length | 1 yr |
Description
Panel Exhaust Fan, Assembled Assembled, Blade Diameter 20 in, Blade Material Aluminum, Drive Type Direct Drive, Duct Diameter Not Applicable, Exhaust Airflow @ 0.000 in SP 4,557 cfm, For Cut-Out Width 22 1/2 in, Frame Finish Zinc Plated, Frame Material Steel, Guard Type None, Hazardous Location Class Class I, Div 1, Group C and D; Class II, Div 1, Group F and G, Housing Material Steel, Housing Finish Galvanized, Includes Hazardous Location Motor, Includes Dehumidistat No
Restrictions
- This item has been restricted from sale in the following states: NJ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITE-RODGERS Rollout Limit Control, 260F Cut Out (3L12-260)
- ZORO SELECT Tune Up Kit, For Use With 3VE52C-I (21EX29)
- HI-TECH DURAVENT Ducting Hose, 6 In. ID, 50 ft. L, Urethane (2131-0600-2650)
- AIR HANDLER 5" Pigtail Filter Holding Clip (2DYL6)
- DAYTON Wall Collar, 14 In. (16D551)
- DAYTON Exhaust Fan Venturi Frame, 22x22, Galv (10E035)
- DAYTON Cabinet Exhaust Fan, 48 In, 208-230/460 V (1AHD6)
- DAYTON Wall Housing, Galv Steel, For 60 In Fan (3FKG5)
- DAYTON Wall Collar, 8 In. (16D548)
- DAYTON Exhaust Fan, 16 In, 2847 CFM (10D964)
- DAYTON Wall Collar, 16 In. (16D552)
- Dayton Exhaust and Supply Fan Accessories