Shop All Exhaust and Supply Fan Accessories
Dayton
Exhaust Fan, 20 In, 3745 CFM
Mfr # 10D967
Zoro # G4086065
product price: $588.99
/ea
Free Shipping & Returns
$588.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Venturi Clearance Dia. (In.) 20 1/2 in
- Phase 1
- Fiberglass Wall Shutter No. 5C214
- Frame Material Steel
- Motor Enclosure Totally Enclosed Air Over
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 10D967
- Zoro # G4086065
- UPC # 190735108925
- Country of Origin China
- Category Exhaust and Supply Fan Accessories
Dimensions
Venturi Clearance Dia. (In.) | 20 1/2 in |
Dimension C (In.) | 2 1/4 in |
Blade Dia. | 20 in |
Dimension D (In.) | 20 5/8 in |
Height (In.) | 24 in |
Outside Dia. (In.) | 24 in |
Width (In.) | 24 in |
Dimension B (In.) | 7 in |
Venturi Depth (In.) | 3 1/2 in |
Flange Width (In.) | 1 in |
Dimension A (In.) | 24 in |
Inside Dia. (In.) | 20 1/2 in |
Max. Depth (In.) | 9 1/4 in |
Overall Height | 24 in |
Overall Width | 24 in |
Flange Width | 1 in |
Venturi Depth | 3 1/2 in |
Overall Diameter | 24 in |
Overall Depth | 9 1/4 in |
Duct Diameter | 20 1/2 in |
Blade Diameter | 20 in |
Venturi Diameter | 20 1/2 in |
For Cut-Out Diameter | 20 1/2 in |
Description
Exhaust Fan, Assembled Assembled, Blade Diameter 20 in, Blade Material Aluminum, Drive Type Direct Drive, Duct Diameter 20 1/2 in, Exhaust Airflow @ 0.000 in SP 4,134 cfm, Frame Finish Galvanized, Frame Material Steel, Guard Finish Zinc Plated, Guard Material Steel, Guard Type Intake, Includes Dehumidistat No, Maximum Noise Level 19.7 sones
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 16" x 25" x 1/2" Polyester Air Filter Pad MERV 7, Blue/White (5W091)
- JOHNSON CONTROLS Pressure Control, 12 In to 80 (P170AB-12C)
- REVCOR Propeller, 26 In Dia, 24 Deg Pitch (T2604-24 R)
- DEFLECTO Semi-Rigid Flexible 4" x 8 ft. Aluminum Duct (AO48/20-A)
- DAYTON Cabinet Exhaust Fan, 48 In, 208-230/460 V (6LFC5)
- DAYTON Exhaust Fan, 12 In, 3 Phase, Haz Location (10D996)
- DAYTON Exhaust Fan, 24 In, Hazardous Location (10E005)
- DAYTON Wall Collar, 30 In, Galvanized Steel (1WBV2)
- DAYTON Exhaust Fan, 24 In, 4430 CFM (10D962)
- DAYTON In-Line Cabinet Fan, 737 CFM (6WZN8)
- CANARM Exhaust Fan, Hazardous Location, 16 In (P16-4)
- Dayton Exhaust and Supply Fan Accessories