Shop All Exhaust and Supply Fan Accessories
Dayton
Exhaust Fan, 20 In, 3 Phase, Haz Location
Mfr # 10E003
Zoro # G3954361
product price: $1,281.99
/ea
Free Shipping & Returns
$1,281.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Package With Motor Included No
- CFM @ 0.250-In. SP 3,919 cfm
- Mounting Position Vertical or Horizontal
- Venturi Depth (In.) 3 1/2 in
- CFM @ 0.375-In. SP 3,542 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 10E003
- Zoro # G3954361
- UPC # 190735109267
- Country of Origin Mexico
- Category Exhaust and Supply Fan Accessories
Dimensions
Venturi Depth (In.) | 3 1/2 in |
Flange Width (In.) | 1 in |
Height (In.) | 24 in |
Width (In.) | 24 in |
Dimension A (In.) | 24 in |
Blade Dia. | 20 in |
Dimension C (In.) | 3 3/4 in |
Dimension B (In.) | 11 1/2 in |
Max. Depth (In.) | 15 3/8 in |
Shaft Dia. (In.) | 5/8 in |
Dimension D (In.) | 20 1/2 in |
Venturi Depth | 4 in |
Flange Width | 24 in |
Shaft Diameter | 5/8 in |
Overall Depth | 15 1/4 in |
Blade Diameter | 20 in |
Overall Height | 24 in |
Venturi Diameter | 20 1/2 in |
Overall Width | 24 in |
For Cut-Out Width | 22 1/2 in |
For Cut-Out Length | 22 1/2 in |
Manufacturer Warranty Length | 1 yr |
Description
Panel Exhaust Fan, Assembled Assembled, Blade Diameter 20 in, Blade Material Aluminum, Drive Type Direct Drive, Duct Diameter Not Applicable, Exhaust Airflow @ 0.000 in SP 4,557 cfm, For Cut-Out Width 22 1/2 in, Frame Finish Zinc Plated, Frame Material Steel, Guard Type None, Hazardous Location Class Class I, Div 1, Group C and D; Class II, Div 1, Group F and G, Housing Material Steel, Housing Finish Galvanized, Includes Hazardous Location Motor, Includes Dehumidistat No
Restrictions
- This item has been restricted from sale in the following states: NJ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Hazardous-Location Industrial Fan 24" Non-Oscillating, 115/230VAC, 5486 CFM (1VCH1)
- TELEDYNE LAARS Ignition Module (E2313900)
- US DUCT US Duct Clamp, 4" Diameter, Stainless Steel (RCL04.B)
- GOODMAN Main Integrated Board (30132022)
- DAYTON Ceiling Ventilator, 1410 CFM, 115 V (5AE80)
- DAYTON Wall Housing, Galv Steel, For 30 In Fan (3FKF9)
- DAYTON Exhaust Fan, 30 In, Hazardous Location (10E020)
- DAYTON Weather Hood, 54 In, Galvanized Steel (1WBW5)
- DAYTON Cabinet Exhaust Fan, 36 In, 115/208-230 V (1AHD1)
- DAYTON Guard Mounted Exhaust Fan, Blade 36" Dia. (484X59)
- QUIETCOOL 8-Hour Electronic Timer With Hold (IT-30070)
- Dayton Exhaust and Supply Fan Accessories