Shop All Direct Drive Exhaust Fans
Dayton
Exhaust Fan, 20 In, 208-230/460V
Mfr # 10D977
Zoro # G3896916
product price: $523.99
/ea
Free Shipping & Returns
$523.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Commercial Direct Drive
- Blade Dia. 20 in
- Phase 3
- Fan Voltage 208-230/460V AC
- Exhaust/Supply Fan Motor HP 1/2 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 10D977
- Zoro # G3896916
- UPC # 190735109021
- Country of Origin China
- Category Direct Drive Exhaust Fans
Dimensions
Blade Dia. | 20 in |
Dimension C (In.) | 5 in |
Max. Depth (In.) | 12 1/2 in |
Dimension A (In.) | 24 in |
Dimension B (In.) | 7 1/2 in |
Venturi Depth (In.) | 3 1/2 in |
Width (In.) | 24 in |
Dimension D (In.) | 20 5/8 in |
Height (In.) | 24 in |
Flange Width (In.) | 1 in |
Overall Height | 24 in |
Overall Width | 24 in |
Overall Depth | 12 1/2 in |
Blade Diameter | 20 in |
Flange Width | 1 in |
Venturi Depth | 3 1/2 in |
Description
Exhaust Fan, Blade Diameter 20 in, Blade Material Aluminum, Exhaust Airflow @ 0.000 in SP 4,452 cfm, Frame Finish Galvanized, Frame Material Steel, Guard Type None, Maximum Noise Level 14.9 sones
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND CONTROLS Air Sensing Switch, 300 VA Pilot Duty, 3 1/4 in W (AFS-222-139)
- ZORO SELECT 16x25x4 Synthetic Pleated Air Filters (786EK8)
- DAYTON Fan Blade, 24 in., Aluminum, CW, 1/2 HP (9001566)
- GOOGLE NEST Nest Temperature Sensor, White, 3PK (T5001SF)
- DAYTON Exhaust Fan, 20 In, 115/230V (10D976)
- DAYTON Exhaust Fan, 30 In, 208-230/460V (10D982)
- DAYTON Exhaust Fan, 18 In, 115/230V (10D973)
- DAYTON Exhaust Fan, 16 In, 115/230V (10E040)
- DAYTON Exhaust Fan, 12 In, 115/230V (10D971)
- DAYTON Exhaust Fan, 18 In, 115/230V (10D985)
- DAYTON Exhaust Fan, 20 In, 115/230V (10D975)
- Dayton Direct Drive Exhaust Fans