Shop All Direct Drive Exhaust Fans
Dayton
Exhaust Fan, 20 In, 115/230V
Mfr # 10D976
Zoro # G3952943
Free Shipping & Returns
$569.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Commercial Direct Drive
- Blade Dia. 20 in
- Fan Voltage 115/230V AC
- Phase 1
- Exhaust/Supply Fan Motor HP 1/2 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 10D976
- Zoro # G3952943
- UPC # 190735109014
- Country of Origin China
- Category Direct Drive Exhaust Fans
Dimensions
Blade Dia. | 20 in |
Height (In.) | 24 in |
Dimension B (In.) | 7 1/2 in |
Dimension D (In.) | 20 5/8 in |
Flange Width (In.) | 1 in |
Max. Depth (In.) | 13 1/4 in |
Width (In.) | 24 in |
Dimension C (In.) | 5 3/4 in |
Dimension A (In.) | 24 in |
Venturi Depth (In.) | 3 1/2 in |
Overall Height | 24 in |
Overall Width | 24 in |
Overall Depth | 13 1/4 in |
Flange Width | 1 in |
Blade Diameter | 20 in |
Venturi Depth | 3 1/2 in |
Duct Diameter | 20 1/2 in |
Description
Exhaust Fan, Assembled Assembled, Blade Diameter 20 in, Blade Material Aluminum, Drive Type Direct Drive, Duct Diameter 20 1/2 in, Exhaust Airflow @ 0.000 in SP 4,495 cfm, Frame Finish Galvanized, Frame Material Steel, Guard Type None, Includes Dehumidistat No, Maximum Noise Level 18 sones
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH FILTER 24x24x4 Standard Capacity Pleated Filter, MERV 8 (102-700-031)
- AIR HANDLER Fiberglass Air Filter, 8x19-1/2x1", MERV 5 (15A730)
- AAON Full Digital Compressor Module (ASM01889)
- ZORO SELECT Equipment Mounting Rail, 6 Ft (30F451)
- DAYTON Exhaust Fan, 20 In, 115/230V (10D987)
- DAYTON Exhaust Fan, 16 In, 115/230V (10D983)
- DAYTON Exhaust Fan, 18 In, 115/230V (10D973)
- DAYTON Standard Duty Industrial Fan, Phase 1 (216NT5)
- DAYTON Exhaust Fan, 24 In, 115/230V (10E046)
- DAYTON Exhaust Fan, 30 In, 208-230/460V (10D993)
- DAYTON Exhaust Fan, 24 In, 115/230V (10E047)
- Dayton Direct Drive Exhaust Fans