Shop All Direct Drive Exhaust Fans
Dayton
Exhaust Fan, 20 In, 115/230V
Mfr # 10D975
Zoro # G3955226
product price: $515.99
/ea
Free Shipping & Returns
$515.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Commercial Direct Drive
- Blade Dia. 20 in
- Fan Voltage 115/230V AC
- Phase 1
- Exhaust/Supply Fan Motor HP 1/3 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 10D975
- Zoro # G3955226
- UPC # 190735109007
- Country of Origin China
- Category Direct Drive Exhaust Fans
Dimensions
Blade Dia. | 20 in |
Dimension A (In.) | 24 in |
Dimension B (In.) | 7 in |
Dimension C (In.) | 3 3/8 in |
Width (In.) | 24 in |
Max. Depth (In.) | 10 3/8 in |
Venturi Depth (In.) | 3 1/2 in |
Height (In.) | 24 in |
Flange Width (In.) | 1 in |
Dimension D (In.) | 20 5/8 in |
Overall Width | 24 in |
Overall Height | 24 in |
Blade Diameter | 20 in |
Venturi Depth | 3 1/2 in |
Duct Diameter | 20 1/2 in |
Overall Depth | 10 3/8 in |
Flange Width | 1 in |
Description
Exhaust Fan, Assembled Assembled, Blade Diameter 20 in, Blade Material Aluminum, Drive Type Direct Drive, Duct Diameter 20 1/2 in, Exhaust Airflow @ 0.000 in SP 4,240 cfm, Frame Finish Galvanized, Frame Material Steel, Guard Type None, Includes Dehumidistat No, Maximum Noise Level 19.8 sones
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUO-CUBE Cube Filter, 3 Ply, MERV 8, 24" x 24" x 20" (105-702-020)
- ACCUMULAIR Pleated Air Filter, 24" x 28" x 1", 4 Pack (FB24X28A_4)
- PROAIR Indoor Outdoor Spot Cooler, 5,300 BtuH (SPOT6800)
- LENNOX Blower Motor, 9.1 HP, PSC, 120 VAC 1 Ph 60 Hz Volts (58W00)
- DAYTON Exhaust Fan, 16 In, 115/230V (10E040)
- DAYTON Exhaust Fan, 24 In, 115/230V (10D990)
- DAYTON Exhaust Fan, 30 In, 208-230/460V (10D993)
- DAYTON Exhaust Fan, 18 In, 208-230/460V (10D974)
- DAYTON Exhaust Fan, 24 In, 115/230V (10D979)
- DAYTON Exhaust Fan, 24 In, 208-230/460V (10E048)
- HESSAIRE PRODUCTS. Hessaire 36" Direct Drive Box Fan 36D370S-N, 1/2HP, 1PH, 11070 CFM, With Shutter (36D370S-N)
- Dayton Direct Drive Exhaust Fans