Shop All Direct Drive Corrosion Resistant Fans
Dayton
Exhaust Fan, 20 In, 115 V, 3800 CFM
Mfr # 1BLJ5
Zoro # G0970794
product price: $673.99
/ea
Free Shipping & Returns
$673.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Corrosion Resistant Shutter Mount
- Blade Dia. 20 in
- Fan Voltage 115V AC
- Number of Blades 8
- Frame Material Fiberglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1BLJ5
- Zoro # G0970794
- UPC # 190735131640
- Country of Origin China
- Category Direct Drive Corrosion Resistant Fans
Dimensions
Blade Dia. | 20 in |
Dimension C (In.) | 6 1/4 in |
Dimension B (In.) | 11 in |
Width (In.) | 22 27/32 in |
Height (In.) | 22 27/32 in |
Dimension E (In.) | 20 in |
Dimension D (In.) | 3 1/8 in |
Max. Depth (In.) | 17 1/4 in |
Dimension A (In.) | 22 27/32 in |
Overall Height | 22 7/8 in |
Overall Width | 22 7/8 in |
Blade Diameter | 20 in |
Overall Depth | 17 1/4 in |
For Cut-Out Width | 21 in |
Description
Exhaust Fan, Blade Diameter 20 in, Blade Material Fiberglass, Exhaust Airflow @ 0.000 in SP 3,800 cfm, For Cut-Out Width 21 in, Frame Material Fiberglass, Guard Finish Coated, Guard Material Steel, Maximum Noise Level 7.2 sones
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 12 x 12 x 1 Polyester Air Filter Pad MERV 7 , 12 Pack (12121.POLY 12PK)
- AIR HANDLER 20x20x2 Synthetic Pleated Air Filter, MERV 8 (2EKF7)
- DAYTON Downblast Vent, Belt Drive, 13-1/4 In (7A649)
- TELEDYNE LAARS S2104300 Gasket, Burner (S2104300)
- DAYTON Exhaust Fan, 10 In, 115 V, 652 CFM (1BLH6)
- GLOBAL INDUSTRIAL 4 Galvanized Steel Inline Duct Fan W/ Energy Star Rating (292655)
- MULTIFAN Exhaust Fan, 24 In, 230/460V, 3PH (V6D63K7M71100)
- MULTIFAN Exhaust Fan, 18 In, 240V (V4E45K1M71100)
- GLOBAL INDUSTRIAL 8 Galvanized Steel Inline Duct Fan W/ Energy Star Rating (292657)
- MULTIFAN Exhaust Fan, 28 In, 230/460V, 3PH (V4D71K1M71100)
- GLOBAL INDUSTRIAL 12 Galvanized Steel Inline Duct Fan W/ Energy Star Rating (292659)
- Dayton Direct Drive Corrosion Resistant Fans