Shop All Exhaust and Supply Fan Accessories
Dayton
Exhaust Fan, 18 In, Hazardous Location
Mfr # 10D999
Zoro # G4054592
product price: $1,040.99
/ea
Free Shipping & Returns
$1,040.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Direct Drive, Hazardous Location
- Blade Dia. 18 in
- Fan Voltage 115/208-230V AC
- Exhaust/Supply Fan Motor HP 1/3 hp
- Drive Package With Motor Included No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 10D999
- Zoro # G4054592
- UPC # 190735109236
- Country of Origin United States
- Category Exhaust and Supply Fan Accessories
Dimensions
Blade Dia. | 18 in |
Dimension B (In.) | 9 1/2 in |
Height (In.) | 22 in |
Venturi Depth (In.) | 2 5/8 in |
Max. Depth (In.) | 14 5/16 in |
Flange Width (In.) | 1 in |
Dimension C (In.) | 3 1/8 in |
Width (In.) | 22 in |
Shaft Dia. (In.) | 5/8 in |
Dimension D (In.) | 18 1/2 in |
Dimension A (In.) | 22 in |
Venturi Depth | 3 in |
Flange Width | 22 in |
Overall Height | 22 in |
Overall Depth | 12 5/8 in |
For Cut-Out Length | 20 1/2 in |
Manufacturer Warranty Length | 1 yr |
Overall Width | 22 in |
Venturi Diameter | 18 1/2 in |
Shaft Diameter | 5/8 in |
For Cut-Out Width | 20 1/2 in |
Blade Diameter | 18 in |
Description
Panel Exhaust Fan, Assembled Assembled, Blade Diameter 18 in, Blade Material Aluminum, Drive Type Direct Drive, Duct Diameter Not Applicable, Exhaust Airflow @ 0.000 in SP 3,168 cfm, For Cut-Out Width 20 1/2 in, Frame Finish Zinc Plated, Frame Material Steel, Guard Type None, Hazardous Location Class Class I, Div 1, Group C and D; Class II, Div 1, Group F and G, Housing Material Steel, Housing Finish Galvanized, Includes Hazardous Location Motor, Includes Dehumidistat No
Restrictions
- This item has been restricted from sale in the following states: NJ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNA-GLO Replacement Spark Plug For Kerosene Heater (SP-KFA1009)
- RITTAL Filter, PK3 (3285900)
- ZORO SELECT Boiler Drain Valve, 1/2" Pipe Size (20271)
- ALL-FILTERS 18X18X2 Merv 11 Pleated AC Furnace Air Filter, 4PK (18182.11 4PK)
- DAYTON Wall Collar, 30 In, Galvanized Steel (1WBV2)
- DAYTON Wall Housing, Galv Steel, For 36 In Fan (3FKG1)
- DAYTON Weatherhood, Galv Steel, For Fan Dia 20 In (3FKF2)
- DAYTON Ceiling Ventilator, Insulated, 752 CFM (6WZN2)
- DAYTON Exhaust Fan, 20 In, 3745 CFM (10D967)
- DAYTON Exhaust Fan, 14 In, 1066 CFM (10D955)
- DAYTON Exhaust Fan, 24 In, 3984 CFM (10D969)
- Dayton Exhaust and Supply Fan Accessories