Shop All Exhaust and Supply Fan Accessories
Dayton
Exhaust Fan, 18 In, 2989 CFM
Mfr # 10D965
Zoro # G3971581
product price: $513.99
/ea
Free Shipping & Returns
$513.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps 2.8/1.5
- CFM @ 0.000-In. SP 3,201 cfm
- Watts 186 W
- Outside Dia. (In.) 22 in
- Flange Width (In.) 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 10D965
- Zoro # G3971581
- UPC # 190735108901
- Country of Origin China
- Category Exhaust and Supply Fan Accessories
Dimensions
Outside Dia. (In.) | 22 in |
Flange Width (In.) | 1 in |
Dimension B (In.) | 7 in |
Height (In.) | 22 in |
Venturi Depth (In.) | 2 5/8 in |
Venturi Clearance Dia. (In.) | 18 7/16 in |
Width (In.) | 22 in |
Dimension A (In.) | 22 in |
Dimension D (In.) | 18 1/2 in |
Blade Dia. | 18 in |
Dimension C (In.) | 2 1/2 in |
Max. Depth (In.) | 9 1/2 in |
Inside Dia. (In.) | 18 7/16 in |
Overall Width | 22 in |
Overall Height | 22 in |
Venturi Depth | 2 1/2 in |
Flange Width | 1 in |
Venturi Diameter | 18 1/2 in |
Overall Diameter | 22 in |
For Cut-Out Diameter | 18 1/2 in |
Blade Diameter | 18 in |
Overall Depth | 9 1/2 in |
Duct Diameter | 18 1/2 in |
Description
Exhaust Fan, Assembled Assembled, Blade Diameter 18 in, Blade Material Aluminum, Drive Type Direct Drive, Duct Diameter 18 1/2 in, Exhaust Airflow @ 0.000 in SP 3,201 cfm, Frame Finish Galvanized, Frame Material Steel, Guard Finish Zinc Plated, Guard Material Steel, Guard Type Intake, Includes Dehumidistat No, Maximum Noise Level 18.8 sones
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELIMA-DRAFT Elima-Draft Commercial 45 Magnetic Diffuser Cover 24in x 24in, Fits 1in Drop Ceiling Grid Systems (ELMDFTCOM45DEF4257)
- CARRIER Auto Limit Switch, 160 Deg. to 200 Deg. F (HH12ZB200)
- DAYTON Downblast Vent, Direct Drive, 8-1/4 In (5DVR5)
- NEXTSTEPMMERCIAL PRODUCTS 7 Roof Coating Brush (21701)
- DAYTON Wall Collar, 18 In. (16D553)
- DAYTON In-Line Cabinet Ventilator, 124 CFM, 115 V (3DPE7)
- DAYTON In-Line Cabinet Fan, 813 CFM (6WZN9)
- DAYTON Exhaust Fan, 24 In, 3 Phase, Haz Location (10E007)
- DAYTON Exhaust Fan Venturi Frame, 16x16, Galv (10E033)
- DAYTON Wall Housing, Galv Steel, For 36 In Fan (3FKG1)
- DAYTON Weather Hood, 60 In, Galvanized Steel (1WBW6)
- Dayton Exhaust and Supply Fan Accessories