Shop All Direct Drive Exhaust Fans
Dayton
Exhaust Fan, 18 In, 208-230/460V
Mfr # 10E043
Zoro # G3949845
original price:
$704.59
65% off
new price: $239.99
/ea
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Industrial/Commercial Direct Drive
- Blade Dia. 18 in
- Phase 3
- Fan Voltage 208-230/460V AC
- Exhaust/Supply Fan Motor HP 1/3 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 10E043
- Zoro # G3949845
- UPC # 190735109656
- Country of Origin China
- Category Direct Drive Exhaust Fans
Dimensions
Blade Dia. | 18 in |
Width (In.) | 22 in |
Max. Depth (In.) | 19 in |
Dimension A (In.) | 22 in |
Dimension B (In.) | 7 in |
Dimension C (In.) | 3 1/8 in |
Flange Width (In.) | 1 in |
Height (In.) | 22 in |
Dimension D (In.) | 18 1/2 in |
Venturi Depth (In.) | 2 5/8 in |
Overall Depth | 19 in |
Venturi Depth | 2 1/2 in |
Blade Diameter | 18 in |
Overall Height | 22 in |
Flange Width | 1 in |
Overall Width | 22 in |
Description
Exhaust Fan, Blade Diameter 18 in, Blade Material Aluminum, Exhaust Airflow @ 0.000 in SP 3,072 cfm, Frame Finish Galvanized, Frame Material Steel, Guard Type Intake, Maximum Noise Level 22 sones
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTAIR Replc Wtr Pad A12-W (A12W-PDQ-6)
- REZNOR 175265 Control Xfmr 115V (175265)
- ERIE Actuator, 1/2in, 2 Way, 24V, Spring Return (VT2212G13A020)
- ELIMA-DRAFT Elima-Draft ELMDFTCOMSLD3471, Commercial Solid Vent Cover for 24" x 24" Diffusers (ELMDFTCOMSLD3471)
- DAYTON Exhaust Fan, 12 In, 115/230V (10D971)
- DAYTON Exhaust Fan, 20 In, 115/230V (10D976)
- DAYTON Exhaust Fan, 24 In, 115/230V (10D990)
- DAYTON Exhaust Fan, 24 In, 115/230V (10D989)
- DAYTON Exhaust Fan, 16 In, 115/230V (10D983)
- DAYTON Exhaust Fan, 18 In, 208-230/460V (10D986)
- FOSTORIA Modular Dock Fan, 18In., 1/8Hp, 115V, 1Ph, (LDF-18-TE)
- Dayton Direct Drive Exhaust Fans