Shop All Exhaust and Supply Fan Accessories
This Product is Discontinued
Dayton
Exhaust Fan, 18 In, 115V, 3896 CFM (Discontinued)
Mfr # 1HKL6
Zoro # G2251042
Free Shipping & Returns
This Product is Discontinued
Key Features
- Blade Dia. 18 in
- CFM @ 0.000-In. SP 3,896 cfm
- CFM @ 0.125-In. SP 2,132 cfm
- Fan Voltage 115V AC
- Exhaust/Supply Fan Motor HP 1/4 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1HKL6
- Zoro # G2251042
- UPC # 190735141922
- Country of Origin China
- Category Exhaust and Supply Fan Accessories
Dimensions
Blade Dia. | 18 in |
Max. Depth | 10 13/16 in |
Outside Dia. | 20 3/4 in |
Overall Depth | 10 13/16 in |
Overall Diameter | 20 3/4 in |
Blade Diameter | 18 in |
Description
Guard Mounted Exhaust Fan, Blade Diameter 18 in, Blade Material Stamped Aluminum, Exhaust Airflow @ 0.000 in SP 3,896 cfm, Guard Finish Gray Polyester, Guard Material Steel, Includes Wiring, Junction Box, and 6 in to 8 in Leads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.