Shop All Direct Drive Exhaust Fans
Dayton
Exhaust Fan, 18 In, 115/230V
Mfr # 10D985
Zoro # G4170871
product price: $613.99
/ea
Free Shipping & Returns
$613.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Industrial Direct Drive
- Blade Dia. 18 in
- Fan Voltage 115/230V AC
- Phase 1
- Exhaust/Supply Fan Motor HP 1/3 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 10D985
- Zoro # G4170871
- UPC # 190735109106
- Country of Origin China
- Category Direct Drive Exhaust Fans
Dimensions
Blade Dia. | 18 in |
Height (In.) | 22 in |
Flange Width (In.) | 1 in |
Dimension B (In.) | 7 in |
Max. Depth (In.) | 9 1/8 in |
Dimension C (In.) | 2 1/8 in |
Width (In.) | 22 in |
Venturi Depth (In.) | 2 5/8 in |
Dimension A (In.) | 22 in |
Dimension D (In.) | 18 1/2 in |
Overall Width | 22 in |
Overall Height | 22 in |
Duct Diameter | 18 1/2 in |
Blade Diameter | 18 in |
Overall Depth | 9 1/8 in |
Flange Width | 1 in |
Venturi Depth | 2 1/2 in |
Description
Exhaust Fan, Assembled Assembled, Blade Diameter 18 in, Blade Material Aluminum, Drive Type Direct Drive, Duct Diameter 18 1/2 in, Exhaust Airflow @ 0.000 in SP 3,604 cfm, Frame Finish Galvanized, Frame Material Steel, Guard Type None, Includes Dehumidistat No, Maximum Noise Level 22 sones
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXITROL Td244 Wall Mount Remote Selector (TD244)
- DIVERSITECH Tools, Supercomb, 18/20 Fpi, Red (T-418)
- HUNTER FAN CO. JAN FAN Jan Fan 24in Hinged Guard & Blade Set, Silver (JF-24GB-S)
- BANJO Repair Kit for Cast Iron Pump (17100)
- DAYTON Exhaust Fan, 24 In, 115/230V (10D979)
- DAYTON Exhaust Fan, 16 In, 208-230/460V (10D984)
- DAYTON Exhaust Fan, 12 In, 115/230V (10D971)
- DAYTON Exhaust Fan, 16 In, 115/230V (10D983)
- DAYTON Exhaust Fan, 16 In, 115/230V (10E040)
- DAYTON Exhaust Fan, 30 In, 115/230V (10D981)
- DAYTON Exhaust Fan, 18 In, 115/230V (10D973)
- Dayton Direct Drive Exhaust Fans