Shop All Direct Drive Corrosion Resistant Shutter Mount Fans
Dayton
Exhaust Fan, 18 In, 115 V, 2616 CFM
Mfr # 1BLJ3
Zoro # G2996454
product price: $611.99
/ea
Free Shipping & Returns
$611.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Corrosion Resistant Shutter Mount
- Blade Dia. 18 in
- Fan Voltage 115V AC
- Number of Blades 8
- Frame Material Fiberglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1BLJ3
- Zoro # G2996454
- UPC # 190735131633
- Country of Origin China
- Category Direct Drive Corrosion Resistant Shutter Mount Fans
Dimensions
Blade Dia. | 18 in |
Width (In.) | 21 in |
Dimension C (In.) | 6 1/4 in |
Dimension D (In.) | 3 1/8 in |
Max. Depth (In.) | 16 31/32 in |
Dimension B (In.) | 10 23/32 in |
Height (In.) | 21 in |
Dimension A (In.) | 21 in |
Dimension E (In.) | 18 in |
Overall Width | 21 in |
Overall Height | 21 in |
Blade Diameter | 18 in |
Overall Depth | 17 in |
For Cut-Out Width | 19 in |
Description
Exhaust Fan, Blade Diameter 18 in, Blade Material Fiberglass, Exhaust Airflow @ 0.000 in SP 2,616 cfm, For Cut-Out Width 19 in, Frame Material Fiberglass, Guard Finish Coated, Guard Material Steel, Maximum Noise Level 7.2 sones
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HI-TECH DURAVENT Ducting Hose, 1 In. ID, 25 ft. L, Urethane (0338-0100-0001)
- DUNDAS JAFINE VINYL DUCT WHT 3X8 (FD38EZW)
- NAVAC Recovery Unit, Dual-Cylinder (NRRD)
- JOHNSON CONTROLS Pressure Control, Low, 100 to 470 (P70AA-400C)
- DAYTON Exhaust Fan, 12 In, 115 V, 900 CFM (1BLH8)
- DAYTON Exhaust Fan, 24 In, 115 V, 5448 CFM (1BLJ7)
- DAYTON Exhaust Fan, 16 In, 115 V, 2052 CFM (1BLJ1)
- GLOBAL INDUSTRIAL Corrosion Resistant Exhaust Fan with Shutter, 12 Diameter, Direct Drive, 1/8 HP, 900 CFM, 115V (292893)
- CANARM Shutter Fan, 20In Bld Dia, 120V (GSF3-20A)
- MULTIFAN Exhaust Fan, 18 In, 120V (V4E45K2M71100)
- MULTIFAN Exhaust Fan, 12 In, 240V (V4E30K2M71100)
- Dayton Direct Drive Corrosion Resistant Shutter Mount Fans