Shop All Exhaust and Supply Fan Accessories
Dayton
Exhaust Fan, 16 In, Hazardous Location
Mfr # 10E010
Zoro # G4038806
product price: $961.99
/ea
Free Shipping & Returns
$961.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Package With Motor Included No
- Hz 60
- CFM @ 0.000-In. SP 2,153 cfm
- Motor Enclosure Totally Enclosed Fan Cooled
- Agency Compliance UL and cUL Listed, AMCA, CSA Certified Motor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 10E010
- Zoro # G4038806
- UPC # 190735109328
- Country of Origin Mexico
- Category Exhaust and Supply Fan Accessories
Dimensions
Inside Dia. (In.) | 16 1/2 in |
Outside Dia. (In.) | 20 1/4 in |
Dimension C (In.) | 2 in |
Width (In.) | 20 1/4 in |
Dimension D (In.) | 16 1/2 in |
Shaft Dia. (In.) | 5/8 in |
Max. Depth (In.) | 13 1/2 in |
Dimension A (In.) | 20 1/4 in |
Blade Dia. | 16 in |
Flange Depth (In.) | 1 7/8 in |
Venturi Depth (In.) | 2 in |
Height (In.) | 20 1/4 in |
Dimension B (In.) | 13 1/2 in |
Flange Width | 20 1/4 in |
Venturi Depth | 2 in |
Overall Diameter | 20 1/4 in |
Overall Width | 20 1/4 in |
Flange Depth | 1 7/8 in |
Blade Diameter | 16 in |
Venturi Diameter | 16 1/2 in |
Manufacturer Warranty Length | 1 yr |
For Cut-Out Width | 17 1/2 in |
Overall Height | 20 1/4 in |
Shaft Diameter | 5/8 in |
For Cut-Out Diameter | 16 1/2 in |
Overall Depth | 13 1/2 in |
Description
Ring Exhaust Fan, Assembled Assembled, Blade Diameter 16 in, Blade Material Aluminum, Drive Type Direct Drive, Duct Diameter Not Applicable, Exhaust Airflow @ 0.000 in SP 2,153 cfm, For Cut-Out Width 17 1/2 in, Frame Finish Zinc Plated, Frame Material Steel, Guard Type None, Hazardous Location Class Class I, Div 1, Group C and D; Class II, Div 1, Group F and G, Housing Material Steel, Housing Finish Galvanized, Includes Hazardous Location Motor, Includes Dehumidistat No
Restrictions
- This item has been restricted from sale in the following states: NJ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUINCY LAB Quincy Lab Bimet Thermostat (201-2217)
- HONEYWELL Damper Linkage (Q605D1069)
- WHITE-RODGERS Demand Defrost Control, No Hi/Lo PS (47D40-801)
- HONEYWELL H6062A1000 24V Premier White (H6062A1000)
- DAYTON Belt Tensione, Aluminum, Fan Dia. 48in (45KF12)
- DAYTON Exhaust Fan Venturi Frame, 20x20, Galv (10E034)
- DAYTON In-Line Cabinet Ventilator, 266 CFM, 115 V (3DPE9)
- DAYTON Cabinet Exhaust Fan, 42 In, 115/208-230 V (1AHD3)
- DAYTON Exhaust Fan Venturi Frame, 22x22, Galv (10E035)
- DAYTON Fan Guard, 34-1/8 In. H, 34-1/8 In. W (1WBU4)
- GLOBAL EQUIPMENT Global Industrial„¢ Shutter For 18" Venturi Mounted Exhaust Fan, 21-1/8"W (245730)
- Dayton Exhaust and Supply Fan Accessories