Shop All Exhaust and Supply Fan Accessories
Dayton
Exhaust Fan, 16 In, Hazardous Location
Mfr # 10D997
Zoro # G4193497
product price: $1,000.99
/ea
Free Shipping & Returns
$1,000.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Direct Drive, Hazardous Location
- Blade Dia. 16 in
- Fan Voltage 115/208-230V AC
- Exhaust/Supply Fan Motor HP 1/4 hp
- Drive Package With Motor Included No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 10D997
- Zoro # G4193497
- UPC # 190735109212
- Country of Origin United States
- Category Exhaust and Supply Fan Accessories
Dimensions
Blade Dia. | 16 in |
Dimension B (In.) | 9 1/2 in |
Max. Depth (In.) | 13 15/16 in |
Dimension C (In.) | 3 1/4 in |
Dimension D (In.) | 16 1/2 in |
Width (In.) | 20 in |
Flange Width (In.) | 1 in |
Height (In.) | 20 in |
Shaft Dia. (In.) | 5/8 in |
Venturi Depth (In.) | 2 3/4 in |
Dimension A (In.) | 20 in |
Flange Width | 20 in |
Venturi Depth | 3 1/2 in |
Overall Width | 20 in |
Blade Diameter | 16 in |
For Cut-Out Width | 18 1/2 in |
Overall Height | 20 in |
Overall Depth | 12 3/4 in |
Manufacturer Warranty Length | 1 yr |
Venturi Diameter | 16 1/2 in |
Shaft Diameter | 5/8 in |
For Cut-Out Length | 18 1/2 in |
Description
Panel Exhaust Fan, Assembled Assembled, Blade Diameter 16 in, Blade Material Aluminum, Drive Type Direct Drive, Duct Diameter Not Applicable, Exhaust Airflow @ 0.000 in SP 2,476 cfm, For Cut-Out Width 18 1/2 in, Frame Finish Zinc Plated, Frame Material Steel, Guard Type None, Hazardous Location Class Class I, Div 1, Group C and D; Class II, Div 1, Group F and G, Housing Material Steel, Housing Finish Galvanized, Includes Hazardous Location Motor, Includes Dehumidistat No
Restrictions
- This item has been restricted from sale in the following states: NJ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IEC 130HP, 208240V FAN COIL MOTOR (E020-71525058)
- DEFLECTO Jordan 96 in. L X 4 in. D Silver Aluminum Semi-Rigid Vent Duct (A048/9)
- QMARK Motor, 480V, Use with Dayton/Berko/Qmark (3900-0361-501)
- DAYTON Linkage Kit (904-LN)
- DAYTON Exhaust Fan, 14 In, 1066 CFM (10D955)
- DAYTON Exhaust Fan, 16 In, 2847 CFM (10D964)
- DAYTON Weatherhood, 16 In. (16D558)
- DAYTON Guard Mounted Exhaust Fan, Blade 36" Dia. (484X59)
- DAYTON Fan Guard, 34-1/8 In. H, 34-1/8 In. W (1WBU4)
- DAYTON Weather Hood, 60 In, Galvanized Steel (1WBW6)
- GLOBAL EQUIPMENT Global Industrial„¢ Shutter For 30" Venturi Mounted Exhaust Fan, 33-1/8"W (245733)
- Dayton Exhaust and Supply Fan Accessories