Shop All Exhaust and Supply Fan Accessories
Dayton
Exhaust Fan, 16 In, 3 Phase, Haz Location
Mfr # 10E011
Zoro # G3986805
product price: $969.99
/ea
Free Shipping & Returns
$969.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Package With Motor Included No
- Bearing Type Ball
- Venturi Depth (In.) 2 in
- Sones @ 0.000-In. SP @ 5 Ft. 17.0
- Dimension D (In.) 16 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 10E011
- Zoro # G3986805
- UPC # 190735109335
- Country of Origin Mexico
- Category Exhaust and Supply Fan Accessories
Dimensions
Venturi Depth (In.) | 2 in |
Dimension D (In.) | 16 1/2 in |
Inside Dia. (In.) | 16 1/2 in |
Max. Depth (In.) | 13 1/2 in |
Outside Dia. (In.) | 20 1/4 in |
Dimension A (In.) | 20 1/4 in |
Flange Depth (In.) | 1 7/8 in |
Shaft Dia. (In.) | 1/2 in |
Dimension C (In.) | 2 in |
Width (In.) | 20 1/4 in |
Blade Dia. | 16 in |
Dimension B (In.) | 13 1/2 in |
Height (In.) | 20 1/4 in |
Venturi Depth | 2 in |
Flange Width | 20 1/4 in |
Shaft Diameter | 5/8 in |
Overall Width | 20 1/4 in |
For Cut-Out Diameter | 16 1/2 in |
Blade Diameter | 16 in |
Overall Height | 20 1/4 in |
Flange Depth | 1 7/8 in |
Venturi Diameter | 16 1/2 in |
For Cut-Out Width | 17 1/2 in |
Manufacturer Warranty Length | 1 yr |
Overall Depth | 13 1/2 in |
Overall Diameter | 20 1/4 in |
Description
Ring Exhaust Fan, Assembled Assembled, Blade Diameter 16 in, Blade Material Aluminum, Drive Type Direct Drive, Duct Diameter Not Applicable, Exhaust Airflow @ 0.000 in SP 2,153 cfm, For Cut-Out Width 17 1/2 in, Frame Finish Zinc Plated, Frame Material Steel, Guard Type None, Hazardous Location Class Class I, Div 1, Group C and D; Class II, Div 1, Group F and G, Housing Material Steel, Housing Finish Galvanized, Includes Hazardous Location Motor, Includes Dehumidistat No
Restrictions
- This item has been restricted from sale in the following states: NJ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KING ELECTRIC Roof Drain De-Icing 6 Ray Flat Roof Drain Jig (6RDDJ22)
- HI-TECH DURAVENT Ducting Hose, 2-1/2 In. ID, 25 ft. L, Poly (2105-02501225)
- YELLOW JACKET Evacuation Kit (93887)
- RITTAL Wet-Location Square Axial Fan, Square, 24V DC, 71 cfm, 8 in W. (3239124)
- DAYTON Cabinet Exhaust Fan, 48 In, 208-230/460 V (6LFC4)
- DAYTON In-Line Cabinet Ventilator, 412 CFM, 115 V (3DPF2)
- DAYTON Wall Collar, 10 In. (16D549)
- DAYTON Weatherhood, 18 In. (16D559)
- DAYTON Wall Housing, Galv Steel, For 60 In Fan (3FKG5)
- DAYTON Exhaust Fan, 20 In, 3745 CFM (10D967)
- CANARM Exhaust Fan, Hazardous Location, 14 In (P14-4)
- Dayton Exhaust and Supply Fan Accessories