Shop All Exhaust and Supply Fan Accessories
Dayton
Exhaust Fan, 16 In, 3 Phase, Haz Location
Mfr # 10D998
Zoro # G4070001
product price: $990.99
/ea
Free Shipping & Returns
$990.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Direct Drive, Hazardous Location
- Blade Dia. 16 in
- Fan Voltage 208-230/460V AC
- Exhaust/Supply Fan Motor HP 1/4 hp
- Drive Package With Motor Included No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 10D998
- Zoro # G4070001
- UPC # 190735109229
- Country of Origin Mexico
- Category Exhaust and Supply Fan Accessories
Dimensions
Blade Dia. | 16 in |
Dimension B (In.) | 9 1/2 in |
Flange Width (In.) | 1 in |
Dimension A (In.) | 20 in |
Shaft Dia. (In.) | 1/2 in |
Max. Depth (In.) | 13 15/16 in |
Height (In.) | 20 in |
Dimension C (In.) | 3 1/4 in |
Dimension D (In.) | 16 1/2 in |
Venturi Depth (In.) | 2 3/4 in |
Width (In.) | 20 in |
Flange Width | 20 in |
Venturi Depth | 3 1/2 in |
Venturi Diameter | 16 1/2 in |
Blade Diameter | 16 in |
Overall Height | 20 in |
Manufacturer Warranty Length | 1 yr |
For Cut-Out Length | 18 1/2 in |
Overall Width | 20 in |
Overall Depth | 12 3/4 in |
Shaft Diameter | 5/8 in |
For Cut-Out Width | 18 1/2 in |
Description
Panel Exhaust Fan, Assembled Assembled, Blade Diameter 16 in, Blade Material Aluminum, Drive Type Direct Drive, Duct Diameter Not Applicable, Exhaust Airflow @ 0.000 in SP 2,476 cfm, For Cut-Out Width 18 1/2 in, Frame Finish Zinc Plated, Frame Material Steel, Guard Type None, Hazardous Location Class Class I, Div 1, Group C and D; Class II, Div 1, Group F and G, Housing Material Steel, Housing Finish Galvanized, Includes Hazardous Location Motor, Includes Dehumidistat No
Restrictions
- This item has been restricted from sale in the following states: NJ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATERPUR Waterpur KW1FLTR Replacement Filter (KW1FLTR)
- COMPONENT HARDWARE Brass Burner Valve 1/8" NPT Male Inlet x (G38-5330)
- AIR KING Air King AK917 Bulb Heater, 70 cfm, 850 Btu (AK917)
- PUROLATOR Air Filter, 10x10x1 DMK80 - MERV 8 (6 Pack) (10x10x1x1 DM (6 Pack))
- DAYTON Cabinet Exhaust Fan, 54 In, 208-230/460 V (1AHD7)
- DAYTON Wall Collar, 16 In. (16D552)
- DAYTON Weather Hood, 60 In, Galvanized Steel (1WBW6)
- DAYTON Wall Collar, 12 In. (16D550)
- DAYTON Fan Guard, 24-1/8 In. H, 24-1/8 In. W (1WBU2)
- DAYTON Wall Housing, Galv Steel, For 60 In Fan (3FKG5)
- AIR CONDITIONING PRODUCTS CO 42 Aluminum Wall Exhaust Shutter Rear Flange (EAS-MF 42")
- Dayton Exhaust and Supply Fan Accessories