Shop All Exhaust and Supply Fan Accessories
Dayton
Exhaust Fan, 16 In, 2847 CFM
Mfr # 10D964
Zoro # G4160852
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Galvanized Wall Shutter No. 1C743
- Speed Control No
- Max. Depth (In.) 9 3/4 in
- Dimension D (In.) 16 3/8 in
- Fan Voltage 115/230V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 10D964
- Zoro # G4160852
- UPC # 190735108895
- Country of Origin China
- Category Exhaust and Supply Fan Accessories
Dimensions
Max. Depth (In.) | 9 3/4 in |
Dimension D (In.) | 16 3/8 in |
Outside Dia. (In.) | 20 in |
Width (In.) | 20 in |
Dimension B (In.) | 7 in |
Flange Width (In.) | 1 in |
Dimension C (In.) | 2 3/4 in |
Blade Dia. | 16 in |
Venturi Depth (In.) | 2 3/4 in |
Height (In.) | 20 in |
Venturi Clearance Dia. (In.) | 16 7/16 in |
Dimension A (In.) | 20 in |
Inside Dia. (In.) | 16 7/16 in |
Overall Width | 20 in |
Overall Height | 20 in |
Venturi Depth | 3 in |
Flange Width | 1 in |
Overall Diameter | 20 in |
Duct Diameter | 16 1/2 in |
Venturi Diameter | 16 1/2 in |
For Cut-Out Diameter | 16 1/2 in |
Blade Diameter | 16 in |
Overall Depth | 9 3/4 in |
Description
Exhaust Fan, Assembled Assembled, Blade Diameter 16 in, Blade Material Aluminum, Drive Type Direct Drive, Duct Diameter 16 1/2 in, Exhaust Airflow @ 0.000 in SP 2,883 cfm, Frame Finish Galvanized, Frame Material Steel, Guard Finish Zinc Plated, Guard Material Steel, Guard Type Intake, Includes Dehumidistat No, Maximum Noise Level 16.8 sones
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DETROIT RADIANT Tube Heater, 40 ft. L, LP Gas, 150,000 BtuH (DES3-40-150P)
- ROBERTSHAW Elec Cook Control, Repl INF-240-5518 (5502-472M)
- IMPERIAL MFG REDUCR SML GALV 26GA 7X5 (GV1750)
- GOODMAN 0151F00000Ps 2-Stage Natural Gas (0151F00000)
- DAYTON Cabinet Exhaust Fan, 36 In, 208-230/460 V (1AHD2)
- DAYTON Wall Housing, Galv Steel, For 20 In Fan (3FKF7)
- DAYTON Cabinet Exhaust Fan, 42 In, 115/208-230 V (1AHD3)
- DAYTON Exhaust Fan, 18 In, 2627 CFM (10D957)
- DAYTON Cabinet Exhaust Fan, 30 In, 115/208-230 V (1AHB8)
- DAYTON Wall Collar, 48 In, Galvanized Steel (1WBV5)
- DAYTON Wall Housing, Galv Steel, For 16 In Fan (3FKF5)
- Dayton Exhaust and Supply Fan Accessories