Shop All Exhaust and Supply Fan Accessories
Dayton
Exhaust Fan, 16 In, 1201 CFM
Mfr # 10D956
Zoro # G4039271
product price: $251.99
/ea
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bearing Type Sleeve
- Agency Compliance UL and cUL Listed, AMCA
- Fiberglass Wall Shutter No. 5C212
- Galvanized Wall Shutter No. 1C743
- Frame Finish Galvanized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 10D956
- Zoro # G4039271
- UPC # 190735108819
- Country of Origin China
- Category Exhaust and Supply Fan Accessories
Dimensions
Outside Dia. (In.) | 20 in |
Max. Depth (In.) | 7 3/4 in |
Height (In.) | 20 in |
Blade Dia. | 16 in |
Dimension B (In.) | 5 in |
Dimension C (In.) | 2 1/8 in |
Flange Width (In.) | 1 in |
Inside Dia. (In.) | 16 3/8 in |
Dimension A (In.) | 20 in |
Venturi Clearance Dia. (In.) | 16 7/16 in |
Venturi Depth (In.) | 2 3/4 in |
Dimension D (In.) | 16 3/8 in |
Width (In.) | 20 in |
Overall Height | 20 in |
Overall Width | 20 in |
Venturi Depth | 3 in |
Flange Width | 1 in |
Blade Diameter | 16 in |
Overall Diameter | 20 in |
Duct Diameter | 16 1/2 in |
For Cut-Out Diameter | 16 1/2 in |
Venturi Diameter | 16 1/2 in |
Overall Depth | 7 3/4 in |
Description
Exhaust Fan, Assembled Assembled, Blade Diameter 16 in, Blade Material Aluminum, Drive Type Direct Drive, Duct Diameter 16 1/2 in, Exhaust Airflow @ 0.000 in SP 1,334 cfm, Frame Finish Galvanized, Frame Material Steel, Guard Finish Zinc Plated, Guard Material Steel, Guard Type Intake, Includes Dehumidistat No, Maximum Noise Level 10.2 sones
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NU-CALGON Scale Inhibitor, 1 gal, Liquid (4340-08)
- PRO1 IAQ Low Voltage Thermostat, Wall Mount, Hardwired, 24VAC (T501M)
- HESSAIRE Portable Evaporative Cooler (MC37V), 3100 CFM (MC37V)
- SELKIRK CHIMNEY PIPE 6X36"" 6T-36 (206036)
- DAYTON Wall Collar, 24 In, Galvanized Steel (1WBV1)
- DAYTON Wall Collar, 10 In. (16D549)
- DAYTON Cabinet Exhaust Fan, 42 In, 208-230/460 V (6LFC3)
- DAYTON Ceiling Ventilator, 1410 CFM, 115 V (5AE80)
- DAYTON Weather Hood, 36 In, Galvanized Steel (1WBW2)
- DAYTON Cabinet Exhaust Fan, 24 In, 115/208-230 V (1AHB6)
- AIR CONDITIONING PRODUCTS CO Global Industrial„¢ Shutter For 18" Exhaust Fan, 21-1/8"W x 21"H (245714)
- Dayton Exhaust and Supply Fan Accessories