Shop All Exhaust and Supply Fan Accessories
This Product is Discontinued
Dayton
Exhaust Fan, 16 In, 115V, 1280 CFM (Discontinued)
Mfr # 1HKL5
Zoro # G1552783
Free Shipping & Returns
This Product is Discontinued
Key Features
- Blade Dia. 16 in
- CFM @ 0.000-In. SP 1,280 cfm
- CFM @ 0.125-In. SP 540 cfm
- Fan Voltage 115V AC
- Exhaust/Supply Fan Motor HP 1/20 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 1HKL5
- Zoro # G1552783
- UPC # 190735141915
- Country of Origin China
- Category Exhaust and Supply Fan Accessories
Dimensions
Blade Dia. | 16 in |
Max. Depth | 7 7/8 in |
Outside Dia. | 17 5/8 in |
Blade Diameter | 16 in |
Overall Diameter | 17 5/8 in |
Overall Depth | 7 7/8 in |
Description
Guard-Mounted Exhaust Fan, Blade Diameter 16 in, Blade Material Aluminum, Duct Diameter Not Applicable, Exhaust Airflow @ 0.000 in SP 1,280 cfm, Guard Finish Polyester, Guard Material Steel, Includes Wiring, Junction Box, and Leads, Maximum Noise Level 6.14 sones
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.