Shop All Direct Drive Exhaust Fans
Dayton
Exhaust Fan, 16 In, 115/230V
Mfr # 10E040
Zoro # G4178185
product price: $441.99
/ea
Free Shipping & Returns
$441.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Industrial/Commercial Direct Drive
- Blade Dia. 16 in
- Phase 1
- Fan Voltage 115/230V AC
- Exhaust/Supply Fan Motor HP 1/4 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 10E040
- Zoro # G4178185
- UPC # 190735109625
- Country of Origin China
- Category Direct Drive Exhaust Fans
Dimensions
Blade Dia. | 16 in |
Width (In.) | 20 in |
Venturi Depth (In.) | 2 3/4 in |
Height (In.) | 20 in |
Dimension A (In.) | 20 in |
Dimension C (In.) | 3 1/2 in |
Dimension B (In.) | 7 in |
Max. Depth (In.) | 15 1/2 in |
Dimension D (In.) | 16 3/8 in |
Flange Width (In.) | 1 in |
Overall Width | 20 in |
Flange Width | 1 in |
Overall Height | 20 in |
Overall Depth | 15 1/2 in |
Duct Diameter | 16 1/2 in |
Venturi Depth | 3 in |
Blade Diameter | 16 in |
Description
Exhaust Fan, Assembled Assembled, Blade Diameter 16 in, Blade Material Aluminum, Drive Type Direct Drive, Duct Diameter 16 1/2 in, Exhaust Airflow @ 0.000 in SP 2,544 cfm, Frame Finish Galvanized, Frame Material Steel, Guard Type None, Includes Dehumidistat No, Maximum Noise Level 18.5 sones
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 8 in Round Step-Down Ceiling Diffuser, White (4JRK9)
- SIEMENS N/O Aux ContActuator Kit 2 (49AB20)
- PROFESSIONAL PLASTICS Impact Shock Ctrl Fabreeka Pad, 0.500 X 4.000 X 4.000, 90A [Each] (HPADFABREEKAISC-.500X4.00X4.00)
- PARKER Suction Line Accumulator, Dia 5 x H 9 In (VPA589-6SRD)
- DAYTON Exhaust Fan, 24 In, 208-230/460V (10E048)
- DAYTON Exhaust Fan, 30 In, 208-230/460V (10D993)
- DAYTON Exhaust Fan, 24 In, 115/230V (10D990)
- DAYTON Exhaust Fan, 36 In, 208-230/460V (10D994)
- DAYTON Exhaust Fan, 20 In, 115/230V (10D976)
- DAYTON Exhaust Fan, 24 In, 208-230/460V (10D991)
- AIRMASTER FAN Portable Mancooler, 4-in-1 Fan w/Direct Drive, 36in., Circular Floor Fan, 115V, 1/2 HP, 2-speed (60471)
- Dayton Direct Drive Exhaust Fans