Shop All Direct Drive Corrosion Resistant Shutter Mount Fans
Dayton
Exhaust Fan, 16 In, 115 V, 2052 CFM
Mfr # 1BLJ1
Zoro # G1694366
product price: $454.99
/ea
Free Shipping & Returns
$454.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Corrosion Resistant Shutter Mount
- Blade Dia. 16 in
- Fan Voltage 115V AC
- Number of Blades 4
- Frame Material Fiberglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1BLJ1
- Zoro # G1694366
- UPC # 190735131626
- Country of Origin China
- Category Direct Drive Corrosion Resistant Shutter Mount Fans
Dimensions
Blade Dia. | 16 in |
Dimension E (In.) | 16 in |
Dimension D (In.) | 3 1/8 in |
Height (In.) | 18 29/32 in |
Dimension B (In.) | 8 29/32 in |
Max. Depth (In.) | 15 5/32 in |
Dimension A (In.) | 18 29/32 in |
Width (In.) | 18 29/32 in |
Dimension C (In.) | 6 1/4 in |
Overall Height | 18 15/16 in |
Overall Width | 18 15/16 in |
For Cut-Out Width | 17 in |
Overall Depth | 15 3/16 in |
Blade Diameter | 16 in |
Description
Exhaust Fan, Blade Diameter 16 in, Blade Material Fiberglass, Exhaust Airflow @ 0.000 in SP 2,052 cfm, For Cut-Out Width 17 in, Frame Material Fiberglass, Guard Finish Coated, Guard Material Steel, Maximum Noise Level 7.1 sones
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUMULAIR Pleated Air Filter, 30" x 30" x 1", 4 Pack (FB30X30A_4)
- JOHNSON CONTROLS Charcoal Filter Elements 10 scfm (A-4000-632)
- AMERIMAX HOME PRODUCTS 30"X50' Galv Flashing (70030)
- HUNTER Outdoor Ceiling Fan, 52 in. Blade Dia., Single Phase, 120 (50716)
- DAYTON Exhaust Fan, 24 In, 115 V, 5448 CFM (1BLJ7)
- DAYTON Exhaust Fan, 18 In, 115 V, 2616 CFM (1BLJ3)
- DAYTON Exhaust Fan, 12 In, 115 V, 900 CFM (1BLH8)
- MULTIFAN Exhaust Fan, 24 In, 120V (V6E63K2M71100)
- MULTIFAN Exhaust Fan, 10 In, 240V (V2E25K1M72100)
- MULTIFAN Exhaust Fan, 12 In, 240V (V4E30K2M71100)
- MULTIFAN Exhaust Fan, 20 In, 120V (V4E50K2M71100)
- Dayton Direct Drive Corrosion Resistant Shutter Mount Fans