Shop All Ring Exhaust Fans
This Product is Discontinued
Dayton
Exhaust Fan, 12 In, Ring Mount (Discontinued)
Mfr # 12U119
Zoro # G4215461
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Ring Type
- Blade Dia. 12 in
- Outside Dia. (In.) 12 9/16 in
- CFM @ 0.000-In. SP 665 cfm
- Exhaust/Supply Fan Motor HP 1/30 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 12U119
- Zoro # G4215461
- UPC # 190735117002
- Country of Origin Mexico
- Category Ring Exhaust Fans
Dimensions
Blade Dia. | 12 in |
Outside Dia. (In.) | 12 9/16 in |
Inside Dia. (In.) | 12 3/8 in |
Max. Depth (In.) | 6 1/2 in |
Flange Depth (In.) | 1 in |
Overall Height | 12 9/16 in |
For Cut-Out Diameter | 12 1/2 in |
Overall Diameter | 12 9/16 in |
For Cut-Out Width | 13 1/2 in |
Flange Depth | 1 in |
Overall Depth | 6 1/2 in |
Shaft Diameter | 5/16 in |
Manufacturer Warranty Length | 1 yr |
Venturi Diameter | 12 1/2 in |
Blade Diameter | 12 in |
Description
Exhaust Fan, Assembled Assembled, Blade Diameter 12 in, Blade Material Aluminum, Drive Type Direct Drive, Exhaust Airflow @ 0.000 in SP 665 cfm, For Cut-Out Width 13 1/2 in, Frame Finish Zinc Plated, Frame Material Steel, Guard Type None, Includes Wiring Junction Box and Leads, Maximum Airflow 660 cfm, Maximum Noise Level 6.4 sones
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.