Shop All Exhaust and Supply Fan Accessories
Dayton
Exhaust Fan, 12 In, 3 Phase, Haz Location
Mfr # 10D996
Zoro # G3902114
product price: $1,003.99
/ea
Free Shipping & Returns
$1,003.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Direct Drive, Hazardous Location
- Blade Dia. 12 in
- Fan Voltage 208-230/460V AC
- Exhaust/Supply Fan Motor HP 1/4 hp
- Drive Package With Motor Included No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 10D996
- Zoro # G3902114
- UPC # 190735109205
- Country of Origin Mexico
- Category Exhaust and Supply Fan Accessories
Dimensions
Blade Dia. | 12 in |
Height (In.) | 16 in |
Dimension D (In.) | 12 1/4 in |
Dimension B (In.) | 9 1/2 in |
Venturi Depth (In.) | 2 1/2 in |
Max. Depth (In.) | 15 3/8 in |
Flange Width (In.) | 1 in |
Width (In.) | 16 in |
Shaft Dia. (In.) | 1/2 in |
Dimension C (In.) | 3 in |
Dimension A (In.) | 16 in |
Flange Width | 16 in |
Venturi Depth | 3 in |
Overall Width | 16 in |
Manufacturer Warranty Length | 1 yr |
For Cut-Out Width | 14 1/2 in |
Blade Diameter | 12 in |
Overall Depth | 12 1/2 in |
Shaft Diameter | 5/8 in |
Overall Height | 16 in |
For Cut-Out Length | 14 1/2 in |
Venturi Diameter | 12 1/2 in |
Description
Panel Exhaust Fan, Assembled Assembled, Blade Diameter 12 in, Blade Material Aluminum, Drive Type Direct Drive, Duct Diameter Not Applicable, Exhaust Airflow @ 0.000 in SP 1,347 cfm, For Cut-Out Width 14 1/2 in, Frame Finish Zinc Plated, Frame Material Steel, Guard Type None, Hazardous Location Class Class I, Div 1, Group C and D; Class II, Div 1, Group F and G, Housing Material Steel, Housing Finish Galvanized, Includes Hazardous Location Motor, Includes Dehumidistat No
Restrictions
- This item has been restricted from sale in the following states: NJ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A.O. SMITH 9006668015 Kit Pilot Lp (9006668015)
- YELLOW JACKET Dye Disposable Injector, 1 oz., PK6 (69700)
- KOCH FILTER Final Filter, MERV14, SH, 12"x24"x12" (110-730-002)
- NORDFAB Hose Adapter, 9 in Duct Dia, 304 Stainless Steel, 22 GA, 9 in W x (8040401991)
- DAYTON In-Line Cabinet Fan, 737 CFM (6WZN8)
- DAYTON Guard Mounted Exhaust Fan, Blade 12" Dia. (484X53)
- DAYTON Wall Housing, Galv Steel, For 30 In Fan (3FKF9)
- DAYTON Guard Mounted Exhaust Fan, Blade 24" Dia. (484X57)
- DAYTON Wall Collar, 8 In. (16D548)
- DAYTON Fan Guard, 40-1/8 In. H, 40-1/8 In. W (1WBU5)
- NATIONAL BRAND HBC Horizontal Recessed Fan Coil Unit 2-Pipe with 3-Row Coil 400 CFM Right Handed Model (450403L)
- Dayton Exhaust and Supply Fan Accessories