Shop All Direct Drive Exhaust Fans
Dayton
Exhaust Fan, 12 In, 115/230V
Mfr # 10D971
Zoro # G3923105
product price: $426.99
/ea
Free Shipping & Returns
$426.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Commercial Direct Drive
- Blade Dia. 12 in
- Phase 1
- Fan Voltage 115/230V AC
- Exhaust/Supply Fan Motor HP 1/4 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 10D971
- Zoro # G3923105
- UPC # 190735108963
- Country of Origin China
- Category Direct Drive Exhaust Fans
Dimensions
Blade Dia. | 12 in |
Venturi Depth (In.) | 2 1/2 in |
Max. Depth (In.) | 11 in |
Flange Width (In.) | 1 in |
Dimension A (In.) | 16 in |
Height (In.) | 16 in |
Width (In.) | 16 in |
Dimension D (In.) | 12 1/4 in |
Dimension C (In.) | 4 in |
Dimension B (In.) | 7 in |
Overall Width | 16 in |
Overall Height | 16 in |
Duct Diameter | 12 1/4 in |
Blade Diameter | 12 in |
Overall Depth | 11 in |
Flange Width | 1 in |
Venturi Depth | 2 1/2 in |
Description
Exhaust Fan, Assembled Assembled, Blade Diameter 12 in, Blade Material Aluminum, Drive Type Direct Drive, Duct Diameter 12 1/4 in, Exhaust Airflow @ 0.000 in SP 1,589 cfm, Frame Finish Galvanized, Frame Material Steel, Guard Type None, Includes Dehumidistat No, Maximum Noise Level 16.4 sones
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODMAN Gas Low Pressure Switch, 4 5/8in H (LPLP03)
- LAU Solid Shafts, 5/8" Dia., 20" Long (T2205-1)
- BELIMO Fire and Smoke Damper Actuator, 120VAC (FSNF120)
- ZORO SELECT Limit Rollout, Manual Reset, Opens 240 (6UEC7)
- DAYTON Exhaust Fan, 20 In, 115/230V (10D976)
- DAYTON Exhaust Fan, 18 In, 115/230V (10D973)
- DAYTON Exhaust Fan, 24 In, 115/230V (10D989)
- DAYTON Exhaust Fan, 24 In, 115/230V (10D979)
- DAYTON Exhaust Fan, 16 In, 115/230V (10D972)
- DAYTON Exhaust Fan, 24 In, 115/230V (10D978)
- DAYTON Exhaust Fan, 24 In, 115/230V (10E047)
- Dayton Direct Drive Exhaust Fans