Shop All Direct Drive Corrosion Resistant Shutter Mount Fans
Dayton
Exhaust Fan, 12 In, 115 V, 900 CFM
Mfr # 1BLH8
Zoro # G1318992
product price: $370.99
/ea
Free Shipping & Returns
$370.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Corrosion Resistant Shutter Mount
- Blade Dia. 12 in
- Fan Voltage 115V AC
- Number of Blades 4
- Frame Material Fiberglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1BLH8
- Zoro # G1318992
- UPC # 190735131619
- Country of Origin China
- Category Direct Drive Corrosion Resistant Shutter Mount Fans
Dimensions
Blade Dia. | 12 in |
Width (In.) | 15 in |
Dimension D (In.) | 3 1/8 in |
Dimension E (In.) | 12 in |
Dimension B (In.) | 8 29/32 in |
Dimension A (In.) | 15 in |
Dimension C (In.) | 6 1/4 in |
Height (In.) | 15 in |
Max. Depth (In.) | 15 5/32 in |
Overall Height | 15 in |
Overall Width | 15 in |
Overall Depth | 15 3/16 in |
Blade Diameter | 12 in |
For Cut-Out Width | 13 in |
Description
Exhaust Fan, Blade Diameter 12 in, Blade Material Fiberglass, Exhaust Airflow @ 0.000 in SP 900 cfm, For Cut-Out Width 13 in, Frame Material Fiberglass, Guard Finish Coated, Guard Material Steel, Maximum Noise Level 6.8 sones
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL S87B1016 Dsi Control 11 Sec. (S87B1016)
- L.B. WHITE Forced Air Portable Gas Heater, Natural Gas, 125,000 to 155,000 BtuH (CP170EUNN21163T)
- RUBBER-CAL Air Ventilator White - Ventilation Duct Hose - 6" ID x 25ft Length Hose (Fully Stretched) (01-W183)
- QMARK Recessed Electric Wall-Mount Heater, Recessed or Surface, 4000/3000 W (CWH3404F)
- DAYTON Exhaust Fan, 16 In, 115 V, 2052 CFM (1BLJ1)
- DAYTON Exhaust Fan, 24 In, 115 V, 5448 CFM (1BLJ7)
- DAYTON Exhaust Fan, 18 In, 115 V, 2616 CFM (1BLJ3)
- GLOBAL INDUSTRIAL Corrosion Resistant Exhaust Fan with Shutter, 12 Diameter, Direct Drive, 1/8 HP, 900 CFM, 115V (292893)
- MULTIFAN Exhaust Fan, 10 In, 120V (V4E25K2M72100)
- MULTIFAN Exhaust Fan, 20 In, 120V (V4E50K2M71100)
- MULTIFAN Exhaust Fan, 24 In, 240V (V6E63K1M71100)
- Dayton Direct Drive Corrosion Resistant Shutter Mount Fans