Shop All Shutter Mount Exhaust Fans
Dayton
Exhaust Fan, 10", 752 cfm, 115V, 1 Phase
Mfr # 10D953
Zoro # G4326673
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Dia. 10 in
- Number of Speeds 1
- Fan Voltage 115V AC
- CFM @ 0.000-In. SP 752 cfm
- Exhaust/Supply Fan Motor HP 1/30 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 10D953
- Zoro # G4326673
- UPC # 190735108789
- Country of Origin China
- Category Shutter Mount Exhaust Fans
Dimensions
Blade Dia. | 10 in |
Dimension B (In.) | 5 in |
Dimension D (In.) | 10 1/4 in |
Dimension C (In.) | 2 5/8 in |
Width (In.) | 14 in |
Flange Width (In.) | 1 in |
Inside Dia. (In.) | 10 1/4 in |
Venturi Depth (In.) | 2 in |
Outside Dia. (In.) | 14 in |
Height (In.) | 14 in |
Max. Depth (In.) | 7 5/8 in |
Dimension A (In.) | 14 in |
Venturi Clearance Dia. (In.) | 10 3/8 in |
Overall Height | 14 in |
Overall Width | 14 in |
Duct Diameter | 10 1/4 in |
Venturi Diameter | 10 1/2 in |
Blade Diameter | 10 in |
Overall Depth | 7 5/8 in |
Flange Width | 1 in |
For Cut-Out Diameter | 10 1/4 in |
Overall Diameter | 14 in |
Venturi Depth | 2 in |
Description
Exhaust Fan, Assembled Assembled, Blade Diameter 10 in, Blade Material Aluminum, Drive Type Direct Drive, Duct Diameter 10 1/4 in, Exhaust Airflow @ 0.000 in SP 752 cfm, Frame Finish Galvanized, Frame Material Steel, Guard Finish Zinc Plated, Guard Material Steel, Guard Type Intake, Includes Dehumidistat No, Maximum Noise Level 9.4 sones
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATCO Insulated Flexible Duct, 6" Dia. (17802506)
- BLUE DONUTS Ceiling Fan Pull Chain Extender 3.2mm Diameter Black Extension 6 Pack (BD3906502)
- RESIDEO White, Programmable Wall Switch, 2400 Watts, Single Poleor Three-Way (PLS730B1003)
- NORLAKE Door Gasket, 13-1/8" x 16-1/8" (113001)
- DAYTON Shutter Mount Exhaust Fan, 24 in, 1 Speed, 4600 CFM, 115V (484X47)
- DAYTON Shutter Mount Exhaust Fan, 7", Variable Speed, 250 cfm, 115V (484X36)
- DAYTON Shutter Mount Exhaust Fan, 30", 1 Speed, 5090 cfm, 115V (484X49)
- DAYTON Shutter Mount Exhaust Fan, 36 in, 1 Speed, 8225 CFM, 115V (484X50)
- DAYTON Shutter Mount Exhaust Fan, 20", Variable Speed, 2830 cfm (484X43)
- DAYTON Shutter Mount Exhaust Fan, 10 in, Variable Speed, 600 CFM (484X37)
- CANARM Stndrd Fan, 12In Bl Dia, Stl, 115/208-280V (SD12-EC)
- Dayton Shutter Mount Exhaust Fans