Shop All Spark Resistant Blowers
Dayton
Exhaust Blower, 1-7/16" Shaft dia.
Mfr # 488V83
Zoro # G1608291
product price: $3,895.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,895.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Wheel Dia. (In.) 22 1/4 in
- Mounting Position Shaft Horizontal
- Type Belt Drive, Backward Incline, With Drive Package
- Dimension E (In.) 41 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 488V83
- Zoro # G1608291
- UPC # 00194484299255
- Country of Origin United States
- Category Spark Resistant Blowers
Dimensions
Wheel Dia. (In.) | 22 1/4 in |
Dimension E (In.) | 41 1/2 in |
Dimension J (In.) | 41 29/64 in |
Dimension H (In.) | 23 49/64 in |
Dimension C (In.) | 24 in |
Dimension M (In.) | 28 3/4 in |
Dimension F (In.) | 34 57/64 in |
Dimension G (In.) | 23 35/64 in |
Dimension N (In.) | 28 1/4 in |
Shaft Dia. (In.) | 1 7/16 in |
Dimension A (In.) | 23 23/64 in |
Dimension B (In.) | 17 49/64 in |
Dimension K (In.) | 18 5/32 in |
Manufacturer Warranty Length | 1 yr |
Outlet Size (H x W) | 18 1/8 in x 17 in |
Inlet Diameter | 23 1/4 in |
Outlet Width | 17 in |
Wheel Diameter | 22 1/4 in |
Shaft Diameter | 1 3/8 in |
Outlet Height | 18 1/8 in |
Overall Width | 41 in |
Overall Depth | 41 3/8 in |
Overall Height | 17 in |
Wheel Dimensions | 22 1/8 in Dia. |
Description
Utility Exhaust Blower, Wheel Type Backward-Inclined, Drive Type Belt Drive, Includes Drive Package No, Assembly Unassembled, Wheel Diameter 22 1/4 in, Minimum Airflow 3,150 cfm, Maximum Airflow 9,476 cfm, Maximum Static Pressure 3 in wc, Maximum Inlet Air Temperature 300 Degrees F, Shaft Diameter 1 3/8 in, Bearing Type Ball, Wheel Material Aluminum, Housing Material Steel, Number of Inlets 1, Inlet Diameter 23 1/4 in, Outlet Shape Rectangular, Outlet Height 18 1/8 in, Outlet Width 17 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.