Shop All Spark Resistant Blowers
Dayton
Exhaust Blower, 1-3/16" Shaft dia.
Mfr # 488V82
Zoro # G1608264
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$4,015.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Wheel Dia. (In.) 20 in
- Dimension C (In.) 23 3/4 in
- Housing Material Steel
- Includes Weatherhood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 488V82
- Zoro # G1608264
- UPC # 00194484299248
- Country of Origin United States
- Category Spark Resistant Blowers
Dimensions
Wheel Dia. (In.) | 20 in |
Dimension C (In.) | 23 3/4 in |
Dimension H (In.) | 21 13/32 in |
Dimension B (In.) | 16 in |
Dimension K (In.) | 16 23/32 in |
Dimension J (In.) | 37 23/64 in |
Dimension A (In.) | 21 in |
Dimension F (In.) | 35 5/8 in |
Dimension N (In.) | 25 5/8 in |
Shaft Dia. (In.) | 1 3/16 in |
Dimension M (In.) | 24 1/2 in |
Dimension G (In.) | 21 11/64 in |
Dimension E (In.) | 36 1/8 in |
Outlet Width | 15 7/8 in |
Manufacturer Warranty Length | 1 yr |
Overall Depth | 37 5/8 in |
Overall Width | 39 1/8 in |
Shaft Diameter | 1 1/8 in |
Outlet Size (H x W) | 16 3/4 in x 15 7/8 in |
Wheel Diameter | 20 in |
Wheel Dimensions | 20 in Dia. |
Inlet Diameter | 21 in |
Overall Height | 15 7/8 in |
Outlet Height | 16 3/4 in |
Description
Utility Exhaust Blower, Wheel Type Backward-Inclined, Drive Type Belt Drive, Includes Drive Package No, Assembly Unassembled, Wheel Diameter 20 in, Minimum Airflow 3,088 cfm, Maximum Airflow 8,865 cfm, Maximum Static Pressure 3 in wc, Maximum Inlet Air Temperature 300 Degrees F, Shaft Diameter 1 1/8 in, Bearing Type Ball, Wheel Material Aluminum, Housing Material Steel, Number of Inlets 1, Inlet Diameter 21 in, Outlet Shape Rectangular, Outlet Height 16 3/4 in, Outlet Width 15 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.