Shop All Belt Drive Axial Upblast Exhaust Ventilators
Dayton
Exh Vent w/ Drive Pkg, 208-230/460 V
Mfr # 7HZ45
Zoro # G3669355
product price: $6,828.99
/ea
Free Shipping & Returns
$6,828.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Type - Roof Ventilators Belt Drive
- Drive Package With Motor Included Yes
- Base Size - Roof Ventilators 72 1/2 in x 72 1/2 in
- Blade Dia. 60 in
- Voltage - Roof Ventilators 208V AC/230V AC/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7HZ45
- Zoro # G3669355
- Country of Origin Multiple
- Category Belt Drive Axial Upblast Exhaust Ventilators
Dimensions
Base Size - Roof Ventilators | 72 1/2 in x 72 1/2 in |
Blade Dia. | 60 in |
Shaft Dia. Sheave End (In.) | 1.75 in |
Dimension A | 72 1/2 in |
Shaft Dia. Propeller End (In.) | 1.75 in |
Base Height (In.) | 1.75 in |
Dimension C | 25 1/8 in |
Dimension B (In.) | 66-1/4 |
Base Square Size - Roof Ventilators | 72-1/2" x 72-1/2" |
Dimension B | 66 1/4 in |
Dimension C (In.) | 25-1/8 |
Dimension D (In.) | 48 |
Dimension D | 48 in |
Dimension E (In.) | 68-3/4 |
Overall Height (In.) | 48 in |
Dimension A (In.) | 72-1/2 |
Base Length (In.) | 72-1/2 |
Dimension E | 68 3/4 in |
Base Width (In.) | 72-1/2 |
Overall Dia. (In.) | 72.5 in |
Base Dimension | 72 1/2 in Square |
Base Height | 1 3/4 in |
Overall Depth | 72 1/2 in |
Housing Width | 68.7 in |
Overall Diameter | 68 3/4 in |
Overall Width | 72 1/2 in |
Blade Diameter | 60 in |
Base Length | 72 1/2 in |
Base Width | 72 1/2 in |
Overall Height | 48 in |
Housing Length | 68.7 in |
Propeller Shaft Diameter | 1 3/4 in |
Description
Axial Upblast Roof Exhaust Fan, Includes Motor Yes, Includes Drive Package Yes, Drive Type Belt Drive, Base Diameter Not Applicable, Base Length 72 1/2 in, Base Width 72 1/2 in, Base Shape Square, Nameplate Voltage 208-230/460V AC, Phase 3, Motor Horsepower 5 hp, High-Efficiency Motor No, For High-Static Pressure Applications No, Motor Enclosure Open Dripproof, Blade Diameter 60 in, For Air Type Clean Air, Maximum Static Pressure 1/4 in wc, Maximum Inlet Air Temperature 120 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXAUST CO Ducting Hose, 25 ft L, Black (8901060025)
- HONEYWELL Fr8000F1625 16" X 25" Trueclean (FR8000F162)
- DAYTON Fan Guard, For Use With 4TM80 and 4C659 (508206)
- DAYTON Exhaust Vent, 42 In (7A865)
- DAYTON Exhaust Vent, 36 In (7A878)
- DAYTON Exhaust Vent, 24 In (4YY23)
- DAYTON Exhaust Vent, 24 In (7A891)
- DAYTON Exh Vent w/ Drive Pkg, 208-230/460 V (7HZ36)
- DAYTON Exhaust Vent, 36 In (7A876)
- AMERICRAFT FAN Direct, 30in, Roof, Exh, 10440CFM, 3P, 3/4HP, T (AML-30-3/4-3-TEFC)
- Dayton Belt Drive Axial Upblast Exhaust Ventilators