Shop All Belt Drive Axial Upblast Exhaust Ventilators
Dayton
Exh Vent w/ Drive Pkg, 208-230/460 V
Mfr # 7HZ40
Zoro # G3595435
product price: $5,057.99
/ea
Free Shipping & Returns
$5,057.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Type - Roof Ventilators Belt Drive
- Drive Package With Motor Included Yes
- Base Size - Roof Ventilators 66 1/2 in x 66 1/2 in
- Blade Dia. 54 in
- Voltage - Roof Ventilators 208V AC/230V AC/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7HZ40
- Zoro # G3595435
- Country of Origin Multiple
- Category Belt Drive Axial Upblast Exhaust Ventilators
Dimensions
Base Size - Roof Ventilators | 66 1/2 in x 66 1/2 in |
Blade Dia. | 54 in |
Dimension A | 66 1/2 in |
Dimension E | 62 5/8 in |
Base Square Size - Roof Ventilators | 66-1/2" x 66-1/2" |
Overall Dia. (In.) | 66.5 in |
Base Height (In.) | 1.75 in |
Dimension A (In.) | 66-1/2 |
Dimension E (In.) | 62-5/8 |
Dimension C (In.) | 26-1/2 |
Shaft Dia. Sheave End (In.) | 1.5 in |
Overall Height (In.) | 45 in |
Shaft Dia. Propeller End (In.) | 1.5 in |
Base Width (In.) | 66-1/2 |
Base Length (In.) | 66-1/2 |
Dimension C | 26 1/2 in |
Dimension B | 61 1/4 in |
Dimension D (In.) | 45 |
Dimension D | 45 in |
Dimension B (In.) | 61-1/4 |
Overall Width | 66 1/2 in |
Base Dimension | 66 1/2 in Square |
Overall Height | 45 in |
Base Height | 1 3/4 in |
Blade Diameter | 54 in |
Overall Depth | 66 1/2 in |
Overall Diameter | 62 5/8 in |
Housing Width | 62.6 in |
Housing Length | 62.6 in |
Propeller Shaft Diameter | 1 1/2 in |
Base Length | 66 1/2 in |
Base Width | 66 1/2 in |
Description
Axial Upblast Roof Exhaust Fan, Includes Motor Yes, Includes Drive Package Yes, Drive Type Belt Drive, Base Diameter Not Applicable, Base Length 66 1/2 in, Base Width 66 1/2 in, Base Shape Square, Nameplate Voltage 208-230/460V AC, Phase 3, Motor Horsepower 3 hp, High-Efficiency Motor No, For High-Static Pressure Applications No, Motor Enclosure Open Dripproof, Blade Diameter 54 in, For Air Type Clean Air, Maximum Static Pressure 1/4 in wc, Maximum Inlet Air Temperature 120 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR SYSTEMS INTL Elbow, Orange (SV-90)
- DAYTON Aluminum 21.25"D, 30.4"H Roof Fan w.Motor (56JN90)
- EATON Indicating Light, Amber, 22mm, LED (M22-L-A-W)
- RHEEM Liquid Line Filter Drier 3/8" (83-25152-09)
- DAYTON Exh Vent w/ Drive Pkg, 115/208-230 V (7HZ22)
- DAYTON Exhaust Vent, 30 In (4YY24)
- DAYTON Exh Vent w/ Drive Pkg, 208-230/460 V (7HZ30)
- DAYTON Exhaust Vent, 30 In (7A858)
- DAYTON Exhaust Vent, 24 In (7A891)
- DAYTON Exhaust Vent, 48 In (7A886)
- AMERICRAFT FAN Belt, 42in, Roof, Exh, 10668 CFM, 3PH, 2HP, XP (BRV-842-2-3-EXP)
- Dayton Belt Drive Axial Upblast Exhaust Ventilators