Shop All Belt Drive Axial Upblast Exhaust Ventilators
Dayton
Exh Vent w/ Drive Pkg, 208-230/460 V
Mfr # 7HZ29
Zoro # G3606023
product price: $2,704.99
/ea
Free Shipping & Returns
$2,704.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Type - Roof Ventilators Belt Drive
- Drive Package With Motor Included Yes
- Base Size - Roof Ventilators 50 1/2 in x 50 1/2 in
- Blade Dia. 42 in
- Voltage - Roof Ventilators 208V AC/230V AC/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7HZ29
- Zoro # G3606023
- Country of Origin Multiple
- Category Belt Drive Axial Upblast Exhaust Ventilators
Dimensions
Base Size - Roof Ventilators | 50 1/2 in x 50 1/2 in |
Blade Dia. | 42 in |
Base Width (In.) | 50-1/2 |
Dimension C | 18 1/2 in |
Dimension C (In.) | 18-1/2 |
Shaft Dia. Propeller End (In.) | 1.25 in |
Overall Dia. (In.) | 52 in |
Dimension E | 49 5/8 in |
Dimension B (In.) | 4-1/4 |
Overall Height (In.) | 38 in |
Dimension D | 38 in |
Base Square Size - Roof Ventilators | 50-1/2" x 50-1/2" |
Dimension A (In.) | 50-1/2 |
Base Height (In.) | 1.75 in |
Dimension A | 50 1/2 in |
Dimension E (In.) | 49-5/8 |
Base Length (In.) | 50-1/2 |
Shaft Dia. Sheave End (In.) | 1.25 in |
Dimension D (In.) | 38 |
Dimension B | 4 1/4 in |
Base Width | 50 1/2 in |
Blade Diameter | 42 in |
Housing Length | 49.6 in |
Propeller Shaft Diameter | 1 1/4 in |
Base Dimension | 50 1/2 in Square |
Overall Height | 38 in |
Overall Width | 50 1/2 in |
Base Height | 1 3/4 in |
Housing Width | 49.6 in |
Overall Depth | 50 1/2 in |
Overall Diameter | 49 5/8 in |
Base Length | 50 1/2 in |
Description
Axial Upblast Roof Exhaust Fan, Includes Motor Yes, Includes Drive Package Yes, Drive Type Belt Drive, Base Diameter Not Applicable, Base Length 50 1/2 in, Base Width 50 1/2 in, Base Shape Square, Nameplate Voltage 208-230/460V AC, Phase 3, Motor Horsepower 2 hp, High-Efficiency Motor No, For High-Static Pressure Applications No, Motor Enclosure Open Dripproof, Blade Diameter 42 in, For Air Type Clean Air, Maximum Static Pressure 3/8 in wc, Maximum Inlet Air Temperature 120 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCO Motor, Shaded Pole, 115V, 9W (EC9W115)
- TEMPCO Strip Heater, 10-1/2 In. L, 1200 Deg F (CSH01618)
- YORK S1-02535380000 Limit Switch (S1-0253538)
- AIR HANDLER 20x25x1 Synthetic Pleated Air Filter, MERV 13 (11C878)
- DAYTON Roof Vent, 48 In, w/ 5 HP Drive Pkg (7M7V5)
- DAYTON Exhaust Vent, 30 In (7A858)
- DAYTON Exh Vent w/ Drive Pkg, 208-230/460 V (7HZ30)
- DAYTON Roof Vent, 48 In, w/ 2 HP Drive Pkg (7M7V3)
- DAYTON Exhaust Vent, 36 In (7A861)
- DAYTON Exhaust Vent, 42 In (4YY26)
- DAYTON Exhaust Vent, 30 In (7A859)
- Dayton Belt Drive Axial Upblast Exhaust Ventilators