Shop All Belt Drive Axial Upblast Exhaust Ventilators
Dayton
Exh Vent w/ Drive Pkg, 208-230/460 V
Mfr # 7HZ27
Zoro # G3663186
product price: $3,109.41
/ea
Free Shipping & Returns
$3,109.41
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Type - Roof Ventilators Belt Drive
- Drive Package With Motor Included Yes
- Base Size - Roof Ventilators 50 1/2 in x 50 1/2 in
- Blade Dia. 42 in
- Voltage - Roof Ventilators 208V AC/230V AC/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7HZ27
- Zoro # G3663186
- UPC # 00799471519479
- Country of Origin Multiple
- Category Belt Drive Axial Upblast Exhaust Ventilators
Dimensions
Base Size - Roof Ventilators | 50 1/2 in x 50 1/2 in |
Blade Dia. | 42 in |
Overall Dia. (In.) | 52 in |
Base Height (In.) | 1.75 in |
Base Length (In.) | 50-1/2 |
Dimension A (In.) | 50-1/2 |
Dimension C | 18 1/2 in |
Dimension B | 4 1/4 in |
Dimension D | 38 in |
Dimension E (In.) | 49-5/8 |
Base Square Size - Roof Ventilators | 50-1/2" x 50-1/2" |
Shaft Dia. Propeller End (In.) | 1.25 in |
Base Width (In.) | 50-1/2 |
Dimension E | 49 5/8 in |
Dimension C (In.) | 18-1/2 |
Overall Height (In.) | 38 in |
Dimension A | 50 1/2 in |
Dimension B (In.) | 4-1/4 |
Dimension D (In.) | 38 |
Shaft Dia. Sheave End (In.) | 1.25 in |
Base Width | 50 1/2 in |
Overall Diameter | 49 5/8 in |
Blade Diameter | 42 in |
Base Length | 50 1/2 in |
Overall Height | 38 in |
Base Height | 1 3/4 in |
Base Dimension | 50 1/2 in Square |
Housing Width | 49.6 in |
Overall Depth | 50 1/2 in |
Propeller Shaft Diameter | 1 1/4 in |
Overall Width | 50 1/2 in |
Housing Length | 49.6 in |
Description
Axial Upblast Roof Exhaust Fan, Includes Motor Yes, Includes Drive Package Yes, Drive Type Belt Drive, Base Diameter Not Applicable, Base Length 50 1/2 in, Base Width 50 1/2 in, Base Shape Square, Nameplate Voltage 208-230/460V AC, Phase 3, Motor Horsepower 1 1/2 hp, High-Efficiency Motor No, For High-Static Pressure Applications No, Motor Enclosure Open Dripproof, Blade Diameter 42 in, For Air Type Clean Air, Maximum Static Pressure 1/4 in wc, Maximum Inlet Air Temperature 120 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HESSAIRE Cooler Cover for MC92V Mobile Cooler (CVR6091)
- HUNTER Ceiling Fan, 44 in. Blade Dia., Single Phase, 120 (50260)
- ZORO SELECT Set Limit, Auto Reset, Opens 135 (6UDZ2)
- AMERICAN METAL FILTER 20 x 25 x 2 Nominal Washable Galvanized Steel HVAC Metal Mesh Air Filter (HKG202025)
- DAYTON Exh Vent w/ Drive Pkg, 208-230/460 V (7HZ30)
- DAYTON Exhaust Vent, 36 In (7A878)
- DAYTON Exhaust Vent, 36 In (7A876)
- DAYTON Exhaust Vent, 36 In (7A861)
- DAYTON Exhaust Vent, 24 In (4YY23)
- DAYTON Exhaust Vent, 30 In (4YY24)
- SOLER & PALAU Upblast Exhaust Fan, 1/3HP, 1Ph, 1600rpm (STXB12RHULPH1S)
- Dayton Belt Drive Axial Upblast Exhaust Ventilators